Shop All Plate Casters
Pegasus
Cstr, Stnls Kgpnls Svl Plt, Urethn, 2550 lb
Mfr # P27SX-URA080K-16
Zoro # G0252303
product price: $267.99
/ea
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Heavy Duty
- Caster Sub-Type Kingpinless Swivel
- Caster Wheel/Tread Material Polyurethane
- Number of Wheels 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pegasus
- MFR # P27SX-URA080K-16
- Zoro # G0252303
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 10-1/8 in |
Wheel Dia. | 8 in |
Wheel Width | 3 in |
Caster Plate Size | 4-1/2 in x 6-1/4 in |
Swivel Radius | 6-1/16 in |
Mounting Bolt Dia. | 1/2 in |
Description
Cstr,Stnls Kgpnls Svl Plt,Urethn,2550 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Cable, 1/16 In, L50Ft, WLL96Lb, 7x7, Steel (2VJV6)
- LUXOR Shelf Cart, Molded Plastic (Shelf), 20 ga. Steel (Cabinet), 3 Shelves, 400 lb. (LP40CE-B)
- LIFT-ALL Web Sling, Type 4, 4 ft L, 1 in W, Polyester, Silver (EE1801TTX4)
- WERNER Multipurpose Ladder, Extension, Scaffold, Staircase, Stepladder Configuration, 11 ft, Fiberglass (FMT-13)
- PEGASUS Castr, Swivl Plte, Elastic Rubr, 265 lb., Tl (P8S-EP040R-P-TB-001)
- PEGASUS Caster, Swivel Plte, Soft Rubr, 210 lb., Brk (P2S-R030G-P-SB)
- PEGASUS Cstr, Stanles Plt Swvl, Gray TPR, 190 lb, Tl (P14SX-RP040K-12-TB)
- PEGASUS Caster, Rigid Plate, Phenolic, 800 lb. (P21R-PH040R-14)
- PEGASUS Castr, Swivl Plte, Blk Polypropyln, 125 lb. (P2S-PB020G-P)
- PEGASUS Castr, Rigid Plte, Blk Polypropyln, 95 lb. (P5R-PB025G-P)
- ZORO SELECT NSF-Listed Plate Caster, 700 lb. Ld Rating, Roller (P21S-PB060R-14-TB)
- Pegasus Plate Casters