Shop All Plate Casters
Pegasus
Cstr, Stanles Plt Swvl, Gray TPR, 190 lb, Tl
Mfr # P14SX-RP040K-12-TB
Zoro # G0247893
product price: $28.09
/ea
$28.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included Yes
- Caster Load Rating Range Light Duty
- Caster Sub-Type Swivel
- Caster Wheel/Tread Material Thermoplastic Rubber
- Number of Wheels 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pegasus
- MFR # P14SX-RP040K-12-TB
- Zoro # G0247893
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 5-7/16 in |
Wheel Dia. | 4 in |
Wheel Width | 1-1/4 in |
Mounting Bolt Dia. | 5/16 in |
Swivel Radius | 3-9/16 in |
Caster Plate Size | 2-1/2 in x 3-5/8 in |
Description
Cstr,Stanles Plt Swvl,Gray TPR,190 lb,Tl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHASE Swinging Door, 7 x 5 ft, Royal Blue, PR (6084RDRBL)
- LIFT-ALL Web Sling, Type 5, 4 ft L, 1 in W, Nylon, Yellow (EN1601NX4)
- VESTIL Economy Transporter/Tilter (ETT-254)
- ZORO SELECT Caster Brake Kit, Steel, 3" Wheel Dia. (P-WB12 030X125)
- PEGASUS Cstr, Swivl Plate, Yellow Urethan, 1320 lb. (P24S-UY060K-14)
- PEGASUS Caster, Swivel Plte, Soft Rubr, 210 lb., Brk (P2S-R030G-P-SB)
- PEGASUS Cstr, Shck Absorb, Swvl Plt, Urethn, 330 lb. (P22S-URY060K-16)
- PEGASUS Cstr, Shck Absrb, Swvl Plt, Gray TPR, 220 lb (P16S-RP050K-P)
- PEGASUS Cstr, Shck Absrb, Swvl Plt, Gray TPR, 165 lb (P16S-RP030K-P)
- PEGASUS Cstr, Shck Absr Swl Plt, Gry TPR, 220 lb, Bk (P16S-RP050K-P-WB)
- MAPP CASTER 5"X2" Cast Iron Wheel Rigid Caster - 1,200 Lbs Capacity (146CIRB520R)
- Pegasus Casters