Shop All Plate Casters
Pegasus
Cstr, Stainles Swvl Plat, Wht Nyln, 375 lb.
Mfr # P21SX-N050K-14
Zoro # G0250754
product price: $73.09
/ea
$73.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Medium Duty
- Caster Sub-Type Swivel
- Caster Wheel/Tread Material Nylon
- Number of Wheels 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pegasus
- MFR # P21SX-N050K-14
- Zoro # G0250754
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 6-1/2 in |
Wheel Dia. | 5 in |
Wheel Width | 2 in |
Mounting Bolt Dia. | 3/8 in |
Caster Plate Size | 4 in x 4-1/2 in |
Swivel Radius | 4-3/16 in |
Description
Cstr,Stainles Swvl Plat,Wht Nyln,375 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Festoon Intermediate Car, Flat Cable (33N224)
- US CARGO CONTROL 3/8" x 5' - 2 Leg Chain Sling w/ Sling Hooks - Grade 100 (38G100DOS-5)
- COTTERMAN 100 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (1007R1824A2E10B4C1P6)
- BALLYMORE 123 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity (093214P)
- PEGASUS Cstr, Kngpnls Dual Whl Swvl, Nyln, 5500 lb. (P30S-NMB040K-18)
- PEGASUS Cstr, Shck Absorb, Swvl Plt, Urethn, 330 lb. (P22S-URY060K-14)
- PEGASUS Cstr, Shck Absr Swl Plt, Gry TPR, 220 lb, Bk (P16S-RP050K-P-WB)
- PEGASUS Caster, Swivel Plte, Soft Rubr, 210 lb., Brk (P2S-R030G-P-SB)
- PEGASUS Cstr, Shck Absrb, Swvl Plt, Gray TPR, 220 lb (P16S-RP050K-P)
- PEGASUS Cstr, Swivel Plate, Gray Urethane, 750 lb. (P21S-UP050R-14)
- SERVICE CASTER 5 Inch Semi Steel Wheel Swivel Top Plate Caster Set (SCC-20S514-SSS-4)
- Pegasus Plate Casters