Shop All Plate Casters
Pegasus
Cstr, Shp Cart Swvl Ho Kgp, Urethan, 175 lb
Mfr # P20S-UP040K-H
Zoro # G0249722
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Light Duty
- Caster Sub-Type Swivel
- Caster Wheel/Tread Material Polyurethane
- Number of Wheels 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pegasus
- MFR # P20S-UP040K-H
- Zoro # G0249722
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 4-5/8 in |
Wheel Dia. | 4 in |
Wheel Width | 1-1/4 in |
Swivel Radius | 3-1/2 in |
Description
Cstr,Shp Cart Swvl Ho Kgp,Urethan,175 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TMI Replacement Strips, Smooth, 12in, Clear, PK5 (999-00006)
- DUTTON-LAINSON Pulling Winch, Spur Gear, No Brake, 1100 lb (DL1100A)
- KINEDYNE Type 4 Twisted Eye Lifting Sling 2"x8 ft (EE2-9802X8-KIN)
- MAZZELLA Crosby G-411 Galvanized Thimble Standard 1/8" Wire (1037256)
- PEGASUS Castr, Swivl Plte, Red Urethane, 300 lb., Tl (P12S-URP040K-12-TB)
- PEGASUS Cstr, Shck Absorb, Swvl Plt, Urethn, 330 lb. (P22S-URY060K-16)
- PEGASUS Caster, Swivel Plte, Soft Rubr, 210 lb., Brk (P2S-R030G-P-SB)
- PEGASUS Cstr, Swivl Plate, Gray Surelastic, 300 lb. (P12S-PRP040B-P2)
- PEGASUS Cstr, Swvl Plt, Urthn, 220 lb., Thred Grd, Bk (P12HS-UP030G-12-SB)
- PEGASUS Cstr, Kngpnls Dual Whl Swvl, Nyln, 5500 lb. (P30S-NMB040K-18)
- HAMILTON Rigid Caster 52 5X2 V-Grooved (R-525-V)
- Pegasus Plate Casters