Shop All Plate Casters
Pegasus
Cstr, Shck Absrb, Swvl Plt, Gray TPR, 190 lb
Mfr # P16S-RP040K-P
Zoro # G0249171
product price: $27.79
/ea
$27.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Light Duty
- Caster Sub-Type Swivel
- Caster Wheel/Tread Material Thermoplastic Rubber
- Number of Wheels 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pegasus
- MFR # P16S-RP040K-P
- Zoro # G0249171
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 5-7/16 in |
Wheel Dia. | 4 in |
Wheel Width | 1-1/4 in |
Mounting Bolt Dia. | 5/16 in |
Caster Plate Size | 2-3/4 in x 3-3/4 in |
Swivel Radius | 5-1/16 in |
Description
Cstr,Shck Absrb,Swvl Plt,Gray TPR,190 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASTERHQ 4" Heavy Duty Swivel Caster, 4" Semi Steel Cast Iron Wheel, Brand (STL-4M7)
- US CARGO CONTROL Galvanized Turnbuckle - Import - Jaw & Jaw - 1-1/4" x 18" (JJTBGV114X18)
- ZORO SELECT Clips For KD Cabinet, PK8 (MH6MNV3CLIPSG)
- DAYTON Pallet Jack, Fork L 42 In, 56x20 1/2 In (2TUR6)
- PEGASUS Castr, Rigid Plte, Blk Polypropyln, 95 lb. (P5R-PB025G-P)
- PEGASUS Cstr, Swvl Plt, Urthn, 220 lb., Thred Grd, Bk (P12HS-UP030G-12-SB)
- PEGASUS Cstr, Swivl Plate, Gray Surelastic, 300 lb. (P12S-PRP040B-P2)
- PEGASUS Cstr, Stnls Kgpnls Svl Plt, Urethn, 2550 lb (P27SX-URA080K-16)
- PEGASUS Cstr, Rigd Plat, Gray TPR, 310 lb, Thrd Grd (P12HR-RP060G-12)
- PEGASUS Cstr, Swvl Plte, Gray TPR Rubr, 120 lb., Brk (P5S-RP030G-P-SB)
- HAMILTON Kingpinless Swivel Caster, 6" x 2" White Nylon 6 Wheel, 1/2" Sealed Precision Ball Bearings (S-ZFWH-6WNB)
- Pegasus Casters