Shop All Plate Casters
Pegasus
Cstr, Shck Absrb, Rigd Plt, Gray TPR, 165 lb
Mfr # P16R-RP030K-P
Zoro # G0249205
product price: $21.25
/ea
$21.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Light Duty
- Caster Sub-Type Rigid
- Caster Wheel/Tread Material Thermoplastic Rubber
- Number of Wheels 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pegasus
- MFR # P16R-RP030K-P
- Zoro # G0249205
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 4-7/16 in |
Wheel Dia. | 3 in |
Wheel Width | 1-1/4 in |
Mounting Bolt Dia. | 5/16 in |
Caster Plate Size | 2-3/4 in x 3-3/4 in |
Description
Cstr,Shck Absrb,Rigd Plt,Gray TPR,165 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALPIPE SECURITY BOLLARDS Bollard Embedment Sleeve, SS, 6 In. Dia. (ESR060)
- VESTIL FORK BLADE PROTECTORS POLYETHYLENE 5X36, PR (F5-36)
- CRAMER 1 Step, Folding Step Stool, Gray (50051PK-82)
- LISTA Drawer Divider (D100/125-18)
- PEGASUS Cstr, Shck Absorb, Swvl Plt, Urethn, 330 lb. (P22S-URY060K-14)
- PEGASUS Cstr, Swvl Plte, Gray TPR Rubr, 120 lb., Brk (P5S-RP030G-P-SB)
- PEGASUS Caster, Swivel Plate, Black Rubber, 90 lb. (P5S-R020G-P)
- PEGASUS Cstr, Swivl Plate, Yellow Urethane, 700 lb. (P21S-UY050R-14)
- PEGASUS Cstr, Swivl Plate, Yellow Urethan, 1320 lb. (P24S-UY060K-14)
- PEGASUS Castr, Swivl Plte, Red Urethane, 300 lb., Tl (P12S-URP040K-12-TB)
- SHEPHERD CASTER 4" X 15/16" Non-Marking Polyurethane Swivel Caster, No Brake, Loads Up To 150 lb (PRE40120ZN-TPU)
- Pegasus Plate Casters