Shop All Plate Casters
Pegasus
Cstr, Shck Absr Swl Plt, Gry TPR, 220 lb, Bk
Mfr # P16S-RP050K-P-WB
Zoro # G0249311
product price: $37.39
/ea
$37.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included Yes
- Caster Load Rating Range Light Duty
- Caster Sub-Type Swivel
- Caster Wheel/Tread Material Thermoplastic Rubber
- Number of Wheels 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pegasus
- MFR # P16S-RP050K-P-WB
- Zoro # G0249311
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 6-7/16 in |
Wheel Dia. | 5 in |
Wheel Width | 1-1/4 in |
Mounting Bolt Dia. | 5/16 in |
Swivel Radius | 5-9/16 in |
Caster Plate Size | 2-3/4 in x 3-3/4 in |
Description
Cstr,Shck Absr Swl Plt,Gry TPR,220 lb,Bk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIE 4 SAFE 4" x 30' Winch Straps w/ Black Flat Hook WLL: 5,400 lbs. , PK10 (TWS41-30M12N-BL-10)
- HARRINGTON Lever Chain Hoist, 5,500 lb Load Capacity, 20 ft Hoist Lift, 1 7/16 in Hook Opening (LB028-20)
- ZORO SELECT Cart Cover, 48x24x62, White, Vinyl (33Y376)
- TMI Replacement Vinyl Strip, Low-Temp Ribbed (999-00657)
- PEGASUS Cstr, Shck Absrb, Swvl Plt, Gray TPR, 165 lb (P16S-RP030K-P)
- PEGASUS Cstr, Shck Absorb, Swvl Plt, Urethn, 330 lb. (P22S-URY060K-16)
- PEGASUS Cstr, Stnls Kgpnls Svl Plt, Urethn, 2550 lb (P27SX-URA080K-16)
- PEGASUS Cstr, Shck Absorb, Swvl Plt, Urethn, 330 lb. (P22S-URY060K-14)
- PEGASUS Cstr, Swvl Plte, Gray TPR Rubr, 120 lb., Brk (P5S-RP030G-P-SB)
- PEGASUS Cstr, Shck Absrb, Swvl Plt, Gray TPR, 220 lb (P16S-RP050K-P)
- RWM Swivel, w/5x2" Cast Iron Wheel (46-CIR-0520-S)
- Pegasus Casters