Shop All Plate Casters
Pegasus
Cstr, Rigd Plat, Gray TPR, 310 lb, Thrd Grd
Mfr # P12HR-RP060G-12
Zoro # G0246651
product price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Light Duty
- Caster Sub-Type Rigid
- Caster Wheel/Tread Material Thermoplastic Rubber
- Number of Wheels 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pegasus
- MFR # P12HR-RP060G-12
- Zoro # G0246651
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 7-1/16 in |
Wheel Dia. | 6 in |
Wheel Width | 1-1/4 in |
Mounting Bolt Dia. | 5/16 in |
Caster Plate Size | 2-1/2 in x 3-5/8 in |
Description
Cstr,Rigd Plat,Gray TPR,310 lb,Thrd Grd
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Chain Bolt Kit (MH4VME912G)
- VESTIL Molded Rubber Wheel Chock With Eye Bolt (RWC-8)
- BLICKLE Rigid Plate Caster, Gray Nylon, 5", 770 lb. (BKSX-SPOG 125XK-14)
- TANIS Strip Brush, 36 In L, Overall Trim 3 In (MB100236)
- PEGASUS Cstr, Shck Absrb, Swvl Plt, Gray TPR, 220 lb (P16S-RP050K-P)
- PEGASUS Cstr, Swivl Plate, Yellow Urethane, 700 lb. (P21S-UY050R-14)
- PEGASUS Caster, Swivel Plte, Soft Rubr, 210 lb., Brk (P2S-R030G-P-SB)
- PEGASUS Cstr, Shck Absorb, Swvl Plt, Urethn, 330 lb. (P22S-URY060K-16)
- PEGASUS Cstr, Swvl Plt, Urthn, 220 lb., Thred Grd, Bk (P12HS-UP030G-12-SB)
- PEGASUS Cstr, Swvl Plte, Gray TPR Rubr, 120 lb., Brk (P5S-RP030G-P-SB)
- BLICKLE Swivel Plate Cstr, Silicone, 4", 220 lb., Bk (LIX-POSI 100G-OF-XAT)
- Pegasus Plate Casters