Shop All Plate Casters
Pegasus
Cstr, Kngpnls Dual Whl Swvl, Nyln, 5500 lb.
Mfr # P30S-NMB040K-18
Zoro # G0252909
product price: $214.99
/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Super-Heavy Duty
- Caster Sub-Type Kingpinless Swivel
- Caster Wheel/Tread Material Machined Nylon
- Number of Wheels 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pegasus
- MFR # P30S-NMB040K-18
- Zoro # G0252909
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 6-5/16 in |
Wheel Dia. | 4 in |
Wheel Width | 2 x 3 in |
Swivel Radius | 3-3/4 in |
Caster Plate Size | 5-1/4 in x 7-1/4 in |
Mounting Bolt Dia. | 1/2 in |
Description
Cstr,Kngpnls Dual Whl Swvl,Nyln,5500 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Aluminum Wheel Chock With Handle & Sign (EALUM-7-HS)
- DAYTON Roller Wheel Kit (MH2PLJ201G)
- PLASTICS R UNIQUE Parking Wheel Chock, Plastic, Blue (PWC-BL)
- DAYTON Drum Lifter, 2 Drum, 30 or 55 gal, 2000 lb (21VG57)
- PEGASUS Rig Only, Swivel, 4", 350 lb. (P12S-040X150-12)
- PEGASUS Cstr, Shck Absr Swl Plt, Gry TPR, 220 lb, Bk (P16S-RP050K-P-WB)
- PEGASUS Cstr, Swvl Plt, Urthn, 220 lb., Thred Grd, Bk (P12HS-UP030G-12-SB)
- PEGASUS Caster, Swivel Plate, Black Rubber, 90 lb. (P5S-R020G-P)
- PEGASUS Cstr, Stanles Plt Swvl, Gray TPR, 190 lb, Tl (P14SX-RP040K-12-TB)
- PEGASUS Cstr, Shck Absrb, Rigd Plt, Gray TPR, 190 lb (P16R-RP040K-P)
- MEDCASTER 3" X 1-1/4" Non-Marking Anti-Microbial Tpr Swivel Caster, Total Lock Brake, Loads Up To 190 lb (CH03AMP125TLTP01)
- Pegasus Plate Casters