Shop All Stem Casters
Pegasus
Castr, Swivl Stem, Gray Urethan, 44 lb., Brk
Mfr # P1SX-UP020G-ST3-WB
Zoro # G0235110
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Tread Shape Standard
- Wheel Width 3/4 in
- Application Retail, Industrial, Commercial
- Stem Length 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pegasus
- MFR # P1SX-UP020G-ST3-WB
- Zoro # G0235110
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | 3/4 in |
Stem Length | 1 in |
Wheel Dia. | 2 in |
Stem Dia. | 3/8 in |
Overall Height | 2-5/8 in |
Caster Thread Size | 3/8"-16 |
Swivel Radius | 1-29/32 in |
Description
Castr,Swivl Stem,Gray Urethan,44 lb.,Brk
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING ROPE Dyneema Sling, Endless, 2 ft L, 3/8 in W, HPPE, Black (SW127DYSL0424)
- US CARGO CONTROL Galvanized Turnbuckle - Import - Jaw & Jaw - 1/2" x 12" (JJTBGV12X12)
- DPI 2 Steps, Plastic Step Stand, 500 lb. Load Capacity, Black (ST217-01)
- BLUFF MANUFACTURING Approach Plate, 12 in. L (EPAP12)
- PEGASUS Wheel Caster, Dual, Swivel Stem, Gry TPR, 220 lb, Tl (P9S-RP030K-S-TB)
- PEGASUS Cstr, Swivl Stem, Gray Surelastic, 325 lb. (P12S-PRP050B-Q)
- PEGASUS Cstr, Swivl Stem, Gray Surelastic, 300 lb. (P12S-PRP040B-ST1)
- PEGASUS Cstr, Swvl Stem, Gray Urethane, 275 lb., Brk (P12S-UP040D-Q-WB)
- PEGASUS Castr, Swivl Stem, Gray TPR Rubber, 120 lb. (P5S-RP030G-SG1)
- PEGASUS Cstr, Swvl Stem, Gray Surlastc, 250 lb., Brk (P12S-PRP035B-Q-WB)
- SERVICE CASTER 4 Inch Thermoplastic Rubber 12 Inch Threaded Stem Caster with Brake (SCC-TS20S414-TPRB-PLB-121315)
- Pegasus Casters