Shop All Stem Casters
Pegasus
Castr, Swivl Stem, Gray TPR Rubber, 120 lb.
Mfr # P5S-RP030G-ST3
Zoro # G0236763
Sold in multiples of 3 for $13.05
$13.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Tread Shape Standard
- Wheel Width 13/16 in
- Application Retail, Industrial, Commercial
- Stem Length 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pegasus
- MFR # P5S-RP030G-ST3
- Zoro # G0236763
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | 13/16 in |
Stem Length | 1 in |
Stem Dia. | 3/8 in |
Wheel Dia. | 3 in |
Caster Thread Size | 3/8"-16 |
Overall Height | 3-1/2 in |
Swivel Radius | 2-5/16 in |
Description
Castr,Swivl Stem,Gray TPR Rubber,120 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS Strip Brush Holder, Overall Length 36 In (AH403236CF)
- YOKE Sling Hook, Alloy Steel, G100, Clevis (X-043/S-10)
- NORCO PROFESSIONAL LIFTING 2500 Lb. Power Train Lift Table (72850A)
- SAFTCART Cylinder Trolley, 38 In. H, 100 lb. (MDE-6X)
- PEGASUS Cstr, Swivl Stem, Gray Surelastic, 300 lb. (P12S-PRP040B-ST1)
- PEGASUS Cstr, Swivl Stem, Gray Urethan, 440 lb., Tl (P13S-UP050D-SR1-TB)
- PEGASUS Cstr, Swivl Stem, Gray Surelastic, 250 lb. (P12S-PRP035B-Q)
- PEGASUS Wheel Caster, Dual, Swivel Stem, Gry TPR, 220 lb, Tl (P9S-RP030K-S-TB)
- PEGASUS Cstr, Swivl Stem, Gray Surelastic, 300 lb. (P12S-PRP040B-Q)
- PEGASUS Cstr, Swvl Stem, Gray Urethane, 275 lb., Brk (P12S-UP040D-Q-WB)
- SERVICE CASTER 3 Inch Nylon 12 Inch Threaded Stem Caster Set 2 Brakes SCC (SCC-TS20S314-NYS-121315-2-PLB-2)
- Pegasus Casters