Shop All Stem Casters
Pegasus
Castr, Swivl Stem, Gray TPR Rubber, 120 lb.
Mfr # P5S-RP030G-SG1
Zoro # G0236675
product price: $4.69
/ea
Sold in multiples of 2 for $9.38
$9.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Friction Ring Stem
- Tread Shape Standard
- Wheel Width 13/16 in
- Application Retail, Industrial, Commercial
- Stem Length 1-7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pegasus
- MFR # P5S-RP030G-SG1
- Zoro # G0236675
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | 13/16 in |
Stem Length | 1-7/16 in |
Stem Dia. | 7/16 in |
Wheel Dia. | 3 in |
Overall Height | 3-1/2 in |
Swivel Radius | 2-5/16 in |
Description
Castr,Swivl Stem,Gray TPR Rubber,120 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE BETTER BUNGEE Polystrap, White, 36 in. L (BBS36GW)
- COTTERMAN 18 ft 3 in Fixed Ladder with Safety Cage, Steel, 19 Steps, Top Exit, Powder Coated Finish (M19SC C1)
- SAFTCART Cabinet Cart 35" W x 62" H, 115 lb. (1324 IIE-FW)
- ZORO SELECT Draft Blocker, 36 in. (DRAFT-36)
- PEGASUS Cstr, Swivl Stem, Gray Surelastic, 150 lb. (P12S-PRP030B-SX1)
- PEGASUS Cstr, Swivl Stem, Gray Surelastic, 300 lb. (P12S-PRP040B-Q)
- PEGASUS Cstr, Swivl Stem, Gray Surelastic, 300 lb. (P12S-PRP040B-ST1)
- PEGASUS Cstr, Swvl Stem, Gray Urethane, 275 lb., Brk (P12S-UP040D-Q-WB)
- PEGASUS Cstr, Swivl Stem, Gray Urethan, 440 lb., Tl (P13S-UP050D-SR1-TB)
- PEGASUS Cstr, Swvl Stem, Gray Surlastc, 250 lb., Brk (P12S-PRP035B-Q-WB)
- ZORO SELECT Stem Caster, 300 lb. Load Rating, Swivel (P12S-UP050B-Q)
- Pegasus Casters