Shop All Plate Casters
Pegasus
Castr, Swivl Plte, Red Urethane, 300 lb., Tl
Mfr # P12S-URP040K-12-TB
Zoro # G0239213
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included Yes
- Caster Load Rating Range Light Duty
- Caster Sub-Type Swivel
- Caster Wheel/Tread Material Polyurethane
- Number of Wheels 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pegasus
- MFR # P12S-URP040K-12-TB
- Zoro # G0239213
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 5-1/8 in |
Wheel Dia. | 4 in |
Wheel Width | 1-1/4 in |
Mounting Bolt Dia. | 5/16 in |
Swivel Radius | 3-1/4 in |
Caster Plate Size | 2-1/2 in x 3-5/8 in |
Description
Castr,Swivl Plte,Red Urethane,300 lb.,Tl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOBLELIFT MANUAL LIFT TABLE - PLATFORM SIZE: 31.9" x 63" - CAPACITY: 1100 LBS (TG110)
- FAIRBANKS Casters, Wide Swivel, Poly/Aluminum, 6" (W26-6-PO-AC)
- DAYTON Sling, Wire Rope, 3 ft. (1DNG8)
- BULLDOG WINCH Wire Sheathing, high heat fiberglass 10mm x 25ft (3/8") red (20138)
- PEGASUS Cstr, Shck Absrb, Swvl Plt, Gray TPR, 220 lb (P16S-RP050K-P)
- PEGASUS Cstr, Swivel Plate, Gray Urethane, 750 lb. (P21S-UP050R-14)
- PEGASUS Cstr, Rigd Plat, Gray TPR, 310 lb, Thrd Grd (P12HR-RP060G-12)
- PEGASUS Cstr, Shck Absr Swl Plt, Gry TPR, 220 lb, Bk (P16S-RP050K-P-WB)
- PEGASUS Cstr, Swivl Plate, Yellow Urethan, 1320 lb. (P24S-UY060K-14)
- PEGASUS Cstr, Shck Absorb, Swvl Plt, Urethn, 330 lb. (P22S-URY060K-16)
- RICHELIEU HARDWARE Aluminum Double Ring Design Caster, Swivel Without Brake, with Plate, Aluminum (87502010502)
- Pegasus Casters