Shop All Plate Casters
Pegasus
Castr, Swivl Plte, Elastic Rubr, 265 lb., Tl
Mfr # P8S-EP040R-P-TB-001
Zoro # G0238303
product price: $13.59
/ea
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included Yes
- Caster Load Rating Range Light Duty
- Caster Sub-Type Swivel
- Caster Wheel/Tread Material Nylon With Rubber Shock And Sound Absorbing Layer
- Number of Wheels 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pegasus
- MFR # P8S-EP040R-P-TB-001
- Zoro # G0238303
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 4-15/16 in |
Wheel Dia. | 4 in |
Wheel Width | 1-3/8 in |
Mounting Bolt Dia. | 5/16 in |
Swivel Radius | 3-3/8 in |
Caster Plate Size | 3-1/8 in x 3-7/8 in |
Description
Castr,Swivl Plte,Elastic Rubr,265 lb.,Tl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL MFG/SPECTRUM BRANDS HHI 2 Zinc Ring (N100-315)
- GLEASON REEL Hubbel Trolley, 4 Lbs Ea (WS50-BTL)
- COTTERMAN Rolling Ladder, Welded, Platform 12"H, Base Depth: 16" (1001N2626A3E10B3C1P1)
- RUBBERMAID COMMERCIAL Heavy-Duty Platform Truck Cart, 2,000 lb Cap., 24 x 48 Platform, Black (FG443600BLA)
- PEGASUS Cstr, Shck Absr Swl Plt, Gry TPR, 220 lb, Bk (P16S-RP050K-P-WB)
- PEGASUS Caster, Swivel Plte, Soft Rubr, 210 lb., Brk (P2S-R030G-P-SB)
- PEGASUS Caster, Rigid Plate, Red Urethane, 300 lb. (P12R-URP040K-12)
- PEGASUS Castr, Swivl Plte, Red Urethane, 300 lb., Tl (P12S-URP040K-12-TB)
- PEGASUS Cstr, Shck Absorb, Swvl Plt, Urethn, 330 lb. (P22S-URY060K-14)
- PEGASUS Cstr, Stainls, Swvl Plate, Urethane, 660 lb. (P21SX-URPB050K-14)
- RWM Plate Caster, Rgd, Polyurthn, 10", 5000 lb (76-UIB-1030-R-INF-90RT)
- Pegasus Plate Casters