Shop All Stem Casters
Pegasus
Caster, Swivl Stem, Gray Urethane, 300 lb.
Mfr # P12S-UP060D-Q
Zoro # G0245574
$14.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Square Stem
- Tread Shape Standard
- Wheel Width 1-1/4 in
- Application Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
- Stem Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pegasus
- MFR # P12S-UP060D-Q
- Zoro # G0245574
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | 1-1/4 in |
Stem Length | 2 in |
Wheel Dia. | 6 in |
Stem Dia. | 0.865 in |
Overall Height | 7-1/8 in |
Swivel Radius | 4-1/2 in |
Description
Caster,Swivl Stem,Gray Urethane,300 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Roller Wheel Kit (MH2PLJ201G)
- STRONGARM Electric Winch, 50 ft L Line, 5/8 hp Motor (SA7015AC)
- PEERLESS Chain, Straight, 5 ft., 3500 lb., Welded (5050205)
- SERVICE CASTER 5 Inch Black Polyurethane Wheel Swivel ½ Inch Threaded Stem Caster with Brake (SCC-TS20S514-PPUB-BLK-TLB-121315)
- PEGASUS Cstr, Swivl Stem, Gray Surelastic, 325 lb. (P12S-PRP050B-Q)
- PEGASUS Cstr, Swivl Stem, Gray Surelastic, 300 lb. (P12S-PRP040B-Q)
- PEGASUS Cstr, Swivl Stem, Gray Surelastic, 300 lb. (P12S-PRP040B-ST1)
- PEGASUS Wheel Caster, Dual, Swivel Stem, Gry TPR, 220 lb, Tl (P9S-RP030K-S-TB)
- PEGASUS Cstr, Swivl Stem, Gray Urethan, 440 lb., Tl (P13S-UP050D-SR1-TB)
- PEGASUS Cstr, Swvl Stem, Gray Urethane, 275 lb., Brk (P12S-UP040D-Q-WB)
- SERVICE CASTER 4 Inch Gray Poly Wheel Swivel 3/4 Inch Square Stem Caster Set with Brake SCC (SCC-SQ20S414-PPUB-GRY-TLB-34-4)
- Pegasus Stem Casters