Shop All Stem Casters
Pegasus
Caster, Swivl Stem, Gray Urethane, 275 lb.
Mfr # P12S-UP040D-Q
Zoro # G0245461
$12.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Square Stem
- Tread Shape Standard
- Wheel Width 1-1/4 in
- Application Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
- Stem Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pegasus
- MFR # P12S-UP040D-Q
- Zoro # G0245461
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | 1-1/4 in |
Stem Length | 2 in |
Overall Height | 5 in |
Wheel Dia. | 4 in |
Stem Dia. | 0.865 in |
Swivel Radius | 3-1/4 in |
Description
Caster,Swivl Stem,Gray Urethane,275 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Drum Hoist Carrier / Rotator (DCT-75)
- HAMILTON Plate Caster, Swivel, Forged Steel, 6 in, 4000 lb (S-CH-63FSB)
- VESTIL STEEL PIPE SAFETY RAILING 120 IN LENGTH RED (VDKR-10-RD)
- ROYAL BASKET TRUCKS Replacement Liner, 12 Bu, Blue Vinyl (G12-BBX-LNN)
- PEGASUS Cstr, Swivl Stem, Gray Surelastic, 300 lb. (P12S-PRP040B-Q)
- PEGASUS Cstr, Swvl Stem, Gray Urethane, 275 lb., Brk (P12S-UP040D-Q-WB)
- PEGASUS Cstr, Swivl Stem, Gray Surelastic, 150 lb. (P12S-PRP030B-SX1)
- PEGASUS Cstr, Swivl Stem, Gray Urethan, 440 lb., Tl (P13S-UP050D-SR1-TB)
- PEGASUS Cstr, Swivl Stem, Gray Surelastic, 325 lb. (P12S-PRP050B-Q)
- PEGASUS Cstr, Swivl Stem, Gray Surelastic, 300 lb. (P12S-PRP040B-ST1)
- BK RESOURCES 5-inch Threaded Stem Casters, Polyurethane Wheels, Top Lock Brake, 300lb Capacity, 4PK (5SBR-5ST-PLY-PS4)
- Pegasus Casters