Shop All Stem Casters
Pegasus
Caster, Swivl Stem, Gray Urethane, 275 lb.
Mfr # P12S-UP040B-Q
Zoro # G0245540
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Square Stem
- Tread Shape Standard
- Wheel Width 1-1/4 in
- Application Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
- Stem Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pegasus
- MFR # P12S-UP040B-Q
- Zoro # G0245540
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | 1-1/4 in |
Stem Length | 2 in |
Wheel Dia. | 4 in |
Stem Dia. | 0.865 in |
Overall Height | 5 in |
Swivel Radius | 3-1/4 in |
Description
Caster,Swivl Stem,Gray Urethane,275 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSBY Swivel Hook, Carbon Steel, 15,000 lb., Red (1048657)
- MAGNA LIFTING PRODUCTS 1 ton Capacity, Lever Hoist, MAGNA, 10' Lift (LH10010)
- ERICKSON 1 .5"X6Ft 3000 lb HD Motorcycle Ratchet Strap - Black (05735)
- SERVICE CASTER 10 Inch Black Pneumatic Wheel Caster Swivel 2 Rigid, 2PK (SCC-100S3504-PNB-2-R3504-2)
- PEGASUS Cstr, Swivl Stem, Gray Surelastic, 325 lb. (P12S-PRP050B-Q)
- PEGASUS Cstr, Swivl Stem, Gray Urethan, 440 lb., Tl (P13S-UP050D-SR1-TB)
- PEGASUS Cstr, Swivl Stem, Gray Surelastic, 250 lb. (P12S-PRP035B-Q)
- PEGASUS Cstr, Swivl Stem, Gray Surelastic, 300 lb. (P12S-PRP040B-ST1)
- PEGASUS Cstr, Swivl Stem, Gray Surelastic, 300 lb. (P12S-PRP040B-Q)
- PEGASUS Castr, Swivl Stem, Gray TPR Rubber, 120 lb. (P5S-RP030G-SG1)
- SERVICE CASTER 3.5 Inch Hard Rubber Wheel Swivel 7/8 Inch Square Stem Caster with Brake SCC (SCC-SQ20S3514-HRS-TLB-78)
- Pegasus Casters