Shop All Stem Casters
Pegasus
Caster, Swivl Stem, Gray Urethane, 200 lb.
Mfr # P12S-UP030B-Q
Zoro # G0245470
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Square Stem
- Tread Shape Standard
- Wheel Width 1-1/4 in
- Application Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
- Stem Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pegasus
- MFR # P12S-UP030B-Q
- Zoro # G0245470
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | 1-1/4 in |
Stem Length | 2 in |
Stem Dia. | 0.865 in |
Wheel Dia. | 3 in |
Overall Height | 4-1/8 in |
Swivel Radius | 2-13/16 in |
Description
Caster,Swivl Stem,Gray Urethane,200 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOOS Wire Rope Stop Sleeve, 3/16 In, 122 Copper (ST2-6)
- VESTIL Blue Polyethylene Dolly Padded Top 1000 lb Capacity 18 x 30 (DOL-1830-P)
- LIFT-ALL Web Sling, Type 4, 10 ft L, 4 in W, Polyester, Silver (EE1804TTX10)
- LIFT-ALL Cargo Strap, Ratchet, 30 ft x 3 In, 5000 lb (20489)
- PEGASUS Cstr, Swivl Stem, Gray Surelastic, 250 lb. (P12S-PRP035B-Q)
- PEGASUS Cstr, Swivl Stem, Gray Surelastic, 300 lb. (P12S-PRP040B-ST1)
- PEGASUS Cstr, Swvl Stem, Gray Urethane, 275 lb., Brk (P12S-UP040D-Q-WB)
- PEGASUS Cstr, Swivl Stem, Gray Surelastic, 150 lb. (P12S-PRP030B-SX1)
- PEGASUS Wheel Caster, Dual, Swivel Stem, Gry TPR, 220 lb, Tl (P9S-RP030K-S-TB)
- PEGASUS Cstr, Swivl Stem, Gray Urethan, 440 lb., Tl (P13S-UP050D-SR1-TB)
- SERVICE CASTER Regency Work Table Locking Caster Replacement Set (REG-SCC-EX20S514-PPUB-MRN-TLB-112-4)
- Pegasus Stem Casters