Shop All Plate Casters
Pegasus
Caster, Swivl Plate, Red Urethane, 300 lb.
Mfr # P12S-URP040K-12
Zoro # G0239222
product price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Light Duty
- Caster Sub-Type Swivel
- Caster Wheel/Tread Material Polyurethane
- Number of Wheels 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pegasus
- MFR # P12S-URP040K-12
- Zoro # G0239222
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 5-1/8 in |
Wheel Dia. | 4 in |
Wheel Width | 1-1/4 in |
Mounting Bolt Dia. | 5/16 in |
Swivel Radius | 3-1/4 in |
Caster Plate Size | 2-1/2 in x 3-5/8 in |
Description
Caster,Swivl Plate,Red Urethane,300 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNAP-LOC Logistic Strap Anchor, Steel, 1000 lb. (SLSU)
- ZORO SELECT Audio-Visual Cart, 150 lb., Black, 18 In. L (WT26C2E)
- ZORO SELECT Matl Handling Cart, Cardboard Only, Gray (N1017261-GRAY-CARDBOARD)
- SHEPHERD CASTER 2" X 13/16" Non-Marking Rubber Soft Swivel Caster, Side Brake, Loads Up To 90 lb (PSQ20112ZN-3RB)
- PEGASUS Cstr, Swvl Plte, Gray TPR Rubr, 120 lb., Brk (P5S-RP030G-P-SB)
- PEGASUS Cstr, Swivl Plate, Yellow Urethan, 1320 lb. (P24S-UY060K-14)
- PEGASUS Cstr, Stainls, Swvl Plate, Urethane, 660 lb. (P21SX-URPB050K-14)
- PEGASUS Cstr, Stnls Kgpnls Svl Plt, Urethn, 2550 lb (P27SX-URA080K-16)
- PEGASUS Cstr, Shck Absrb, Swvl Plt, Gray TPR, 165 lb (P16S-RP030K-P)
- PEGASUS Cstr, Shck Absr Swl Plt, Gry TPR, 220 lb, Bk (P16S-RP050K-P-WB)
- CASTERS, WHEELS & INDUSTRIAL HANDLING 5 Plastic Wheel, Heavy Duty Swivel Plate Caster, 500 Lb. Capacity (CW3-515S-PHRB)
- Pegasus Casters