Shop All Plate Casters
Pegasus
Caster, Swivl Plate, Gray Urethane, 250 lb.
Mfr # P12S-UP035D-12
Zoro # G0239660
product price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Light Duty
- Caster Sub-Type Swivel
- Caster Wheel/Tread Material Polyurethane
- Number of Wheels 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pegasus
- MFR # P12S-UP035D-12
- Zoro # G0239660
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 4-11/16 in |
Wheel Dia. | 3-1/2 in |
Wheel Width | 1-1/4 in |
Mounting Bolt Dia. | 5/16 in |
Caster Plate Size | 2-1/2 in x 3-5/8 in |
Swivel Radius | 3 in |
Description
Caster,Swivl Plate,Gray Urethane,250 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASTER CONNECTION Caster, Rigid, 6 CC APEX (CC-1010-600200-40-T1)
- KNUFFI Surface Guard, Rounded, Black/Yellow (60-6722)
- VESTIL WORK PLATFORM STOP BUTTON BOX (WP-SB-WPJB)
- STREN-FLEX Synthetic Web Sling, Type 4, 3 ft L, 6 in W, Nylon, Black (EET2-906CW-3)
- PEGASUS Cstr, Shck Absrb, Swvl Plt, Gray TPR, 165 lb (P16S-RP030K-P)
- PEGASUS Cstr, Swivel Plate, Gray Urethane, 750 lb. (P21S-UP050R-14)
- PEGASUS Cstr, Shck Absrb, Swvl Plt, Gray TPR, 220 lb (P16S-RP050K-P)
- PEGASUS Cstr, Shck Absrb, Rigd Plt, Gray TPR, 190 lb (P16R-RP040K-P)
- PEGASUS Cstr, Swvl Plt, Urthn, 220 lb., Thred Grd, Bk (P12HS-UP030G-12-SB)
- PEGASUS Caster, Swivel Plate, Black Rubber, 90 lb. (P5S-R020G-P)
- CASTERHQ 5"x1.25" RED Polyurethane ON POLYOLEFIN Wheel, Rigid Caster, 340 L (LDPPR5X125RG)
- Pegasus Plate Casters