Shop All Stem Casters
Pegasus
Caster, Swivel Stem, TPR Rubber, 155 lb.
Mfr # P6S-RP040K-SG1
Zoro # G0237953
Sold in multiples of 2 for $14.38
$14.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Friction Ring Stem
- Tread Shape Standard
- Wheel Width 15/16 in
- Application Retail, Industrial, Commercial
- Stem Length 1-7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pegasus
- MFR # P6S-RP040K-SG1
- Zoro # G0237953
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | 15/16 in |
Stem Length | 1-7/16 in |
Wheel Dia. | 4 in |
Overall Height | 4-13/16 in |
Stem Dia. | 7/16 in |
Swivel Radius | 2-7/8 in |
Description
Caster,Swivel Stem,TPR Rubber,155 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Medium Duty Self-Dumping Hopper 1.5 Cubic Yard 4000 lb Red (D-150-MD-SR)
- CASTERHQ 10"x3" Swivel Plate Caster W/ Brakes, Flat Free, No Flat Pneumat, PK4 (FFSWSO4-TLB)
- ZORO SELECT Leveling Caster, 440 lb. Load, Swivel (HRLK-PO 75G)
- CAMPBELL CHAIN & FITTINGS 5/8" Alloy Clevis Grab Hook, Forged Alloy, Painted Orange (4503815)
- PEGASUS Cstr, Swivl Stem, Gray Surelastic, 300 lb. (P12S-PRP040B-ST1)
- PEGASUS Cstr, Swivl Stem, Gray Surelastic, 300 lb. (P12S-PRP040B-Q)
- PEGASUS Cstr, Swivl Stem, Gray Urethan, 440 lb., Tl (P13S-UP050D-SR1-TB)
- PEGASUS Castr, Swivl Stem, Gray TPR Rubber, 120 lb. (P5S-RP030G-SG1)
- PEGASUS Cstr, Swivl Stem, Gray Surelastic, 150 lb. (P12S-PRP030B-SX1)
- PEGASUS Wheel Caster, Dual, Swivel Stem, Gry TPR, 220 lb, Tl (P9S-RP030K-S-TB)
- MEDCASTER 3" X 7/8" Non-Marking Rubber Thermoplastic Swivel Caster, No Brake, Loads Up To 140 lb (RZ03TPP090SWTS06)
- Pegasus Casters