Shop All Plate Casters
Pegasus
Caster, Swivel Plate, Cast Iron, 125 lb.
Mfr # P2S-C020G-P
Zoro # G0235311
product price: $3.49
/ea
Sold in multiples of 2 for $6.98
$6.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Light Duty
- Caster Sub-Type Swivel
- Caster Wheel/Tread Material Cast Iron
- Number of Wheels 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pegasus
- MFR # P2S-C020G-P
- Zoro # G0235311
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 2-1/2 in |
Wheel Dia. | 2 in |
Wheel Width | 13/16 in |
Mounting Bolt Dia. | 1/4 in |
Caster Plate Size | 1-7/8 in x 2-9/16 in |
Swivel Radius | 2-3/4 in |
Description
Caster,Swivel Plate,Cast Iron,125 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASTERHQ 2" LOW PROFILE STEM CASTER, POLYOLEFIN WHEEL -THREADED STEM- PN, 01P (01PO20AB8167YY)
- EGA Custom Work Platform, 3 Steps, Modular, 35"W x 77"L Platform, Adjustable to 24"-27"H, Style 7 (CW7-27-3-6)
- TEUFELBERGER 1/2 in. x 120 ft. HiVee Orange-White Safety Blue Rope (HV-120-NS)
- KOCH CLEVIS STRAIGHT FS 3/4in. (4002503)
- PEGASUS Cstr, Shck Absrb, Swvl Plt, Gray TPR, 220 lb (P16S-RP050K-P)
- PEGASUS Cstr, Stainls, Swvl Plate, Urethane, 660 lb. (P21SX-URPB050K-14)
- PEGASUS Cstr, Stnls Kgpnls Svl Plt, Urethn, 2550 lb (P27SX-URA080K-16)
- PEGASUS Cstr, Swivl Plate, Gray Surelastic, 300 lb. (P12S-PRP040B-P2)
- PEGASUS Rig Only, Swivel, 4", 350 lb. (P12S-040X150-12)
- PEGASUS Cstr, Swivl Plate, Yellow Urethane, 700 lb. (P21S-UY050R-14)
- ZORO SELECT Swivl Plat Caster, Poly, 6 in., 1750 lb., A (1NVR9)
- Pegasus Plate Casters