Shop All Plate Casters
Pegasus
Caster, Swivel Plate, Black Nylon, 3500 lb.
Mfr # P29S-NMB080K-18
Zoro # G0252644
product price: $210.99
/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Heavy Duty
- Caster Sub-Type Swivel
- Caster Wheel/Tread Material Machined Nylon
- Number of Wheels 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pegasus
- MFR # P29S-NMB080K-18
- Zoro # G0252644
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 10-1/2 in |
Wheel Dia. | 8 in |
Wheel Width | 3 in |
Mounting Bolt Dia. | 1/2 in |
Caster Plate Size | 5-1/4 in x 7-1/4 in |
Swivel Radius | 7 in |
Description
Caster,Swivel Plate,Black Nylon,3500 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Mount, Friction Ring Stem, PK5 (442R55)
- MIDWEST FASTENER 2" Swivel Single Pulley 5PK (52225)
- WELLINGTON ROPE POLY YEL 3/4X100' (P9M48S0100Y01S)
- LIFT-ALL Web Sling, Type 4, 12 ft L, 1 in W, Polyester, Yellow (EE1601DTX12)
- PEGASUS Cstr, Stanles Plt Swvl, Gray TPR, 190 lb, Tl (P14SX-RP040K-12-TB)
- PEGASUS Caster, Rigid Plate, Red Urethane, 300 lb. (P12R-URP040K-12)
- PEGASUS Cstr, Shck Absrb, Rigd Plt, Gray TPR, 190 lb (P16R-RP040K-P)
- PEGASUS Cstr, Rigd Plat, Gray TPR, 310 lb, Thrd Grd (P12HR-RP060G-12)
- PEGASUS Cstr, Kngpnls Dual Whl Swvl, Nyln, 5500 lb. (P30S-NMB040K-18)
- PEGASUS Castr, Rigid Plte, Blk Polypropyln, 95 lb. (P5R-PB025G-P)
- ZORO SELECT Standard Plate Caster, Wheel 5" dia. (P21-PH050R-14-SET)
- Pegasus Casters