Shop All Plate Casters
Pegasus
Caster, Rigid Plate, Soft Rubber, 55 lb.
Mfr # P2R-R015G-P
Zoro # G0235451
product price: $1.59
/ea
Sold in multiples of 5 for $7.95
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Light Duty
- Caster Sub-Type Rigid
- Caster Wheel/Tread Material Solid Rubber
- Number of Wheels 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pegasus
- MFR # P2R-R015G-P
- Zoro # G0235451
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 2 in |
Wheel Dia. | 1-1/2 in |
Wheel Width | 5/8 in |
Caster Plate Size | 1 in x 1-13/16 in |
Mounting Bolt Dia. | 3/16 in |
Description
Caster,Rigid Plate,Soft Rubber,55 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROYAL BASKET TRUCKS Knock Down Truck, 10 bu, blue vinyl (G10-BBX-KDA-3UNN)
- JONES STEPHENS Masons Nylon Twine, 18x225ft (T60001)
- JAMCO Utility Cart with Lipped Metal Shelves, Steel, Flat, 5 Shelves, 3,000 lb (CE360P600GP)
- ZORO SELECT Dock Bumper, 12x4-1/2x16 In., Rubber (26W574)
- PEGASUS Cstr, Swvl Plte, Gray TPR Rubr, 120 lb., Brk (P5S-RP030G-P-SB)
- PEGASUS Whl Cstr, Dual, Swivl Plat, TPR Rbr, 175 lb. (P9S-RP020K-P-001)
- PEGASUS Cstr, Swvl Plt, Urthn, 220 lb., Thred Grd, Bk (P12HS-UP030G-12-SB)
- PEGASUS Cstr, Rigid Plate, Yellow Urethan, 1320 lb. (P24R-UY060K-14)
- PEGASUS Caster, Swivel Plte, Soft Rubr, 210 lb., Brk (P2S-R030G-P-SB)
- PEGASUS Rig Only, Swivel, 4", 350 lb. (P12S-040X150-12)
- HIGHBOY 9174 2 in Steel Wheel Swivel Plate Caster (HI579843)
- Pegasus Plate Casters