Shop All Plate Casters
Pegasus
Caster, Rigid Plate, Soft Rubber, 45 lb.
Mfr # P2R-R013G-P
Zoro # G0235409
product price: $1.75
/ea
Sold in multiples of 5 for $8.75
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Light Duty
- Caster Sub-Type Rigid
- Caster Wheel/Tread Material Solid Rubber
- Number of Wheels 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pegasus
- MFR # P2R-R013G-P
- Zoro # G0235409
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 1-3/4 in |
Wheel Dia. | 1-1/4 in |
Wheel Width | 1/2 in |
Mounting Bolt Dia. | 1/8 in |
Caster Plate Size | 7/8 in x 1-7/16 in |
Description
Caster,Rigid Plate,Soft Rubber,45 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Heavy-Duty Wagon Truck, 3000 lbs Capacity, 16" Pneumatic, 36" x 72" (CH367216P)
- ZORO SELECT Swivel Stem Caster, Rubber, 3 in., 150 lb. (DCRR03052S-S30)
- BULK-STRAP Bulk Webbing, Yellow, 50 ft. L, 4" W (PE04050PY)
- CROSBY Eye Hook, 1124 lb., Gr 80, Steel (1024911)
- PEGASUS Cstr, Stainls, Swvl Plate, Urethane, 660 lb. (P21SX-URPB050K-14)
- PEGASUS Cstr, Swivl Plate, Gray Surelastic, 300 lb. (P12S-PRP040B-P2)
- PEGASUS Cstr, Rigid Plate, Yellow Urethan, 1320 lb. (P24R-UY060K-14)
- PEGASUS Cstr, Shck Absrb, Swvl Plt, Gray TPR, 165 lb (P16S-RP030K-P)
- PEGASUS Caster, Swivel Plate, Black Rubber, 90 lb. (P5S-R020G-P)
- PEGASUS Cstr, Swivl Plate, Yellow Urethan, 1320 lb. (P24S-UY060K-14)
- HONEY-CAN-DO CASTERS 4"" 4 PACK (SHF-01939)
- Pegasus Casters