Shop All Plate Casters
Pegasus
Caster, Rigid Plate, Red Urethane, 300 lb.
Mfr # P12R-URP040K-12
Zoro # G0239204
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Light Duty
- Caster Sub-Type Rigid
- Caster Wheel/Tread Material Polyurethane
- Number of Wheels 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pegasus
- MFR # P12R-URP040K-12
- Zoro # G0239204
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 5-1/8 in |
Wheel Dia. | 4 in |
Wheel Width | 1-1/4 in |
Caster Plate Size | 2-1/2 in x 3-5/8 in |
Mounting Bolt Dia. | 5/16 in |
Description
Caster,Rigid Plate,Red Urethane,300 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3 Steps, Plastic Step Stand, 500 lb. Load Capacity, Gray (44ZJ59)
- KLEEN HANDLER Janitorial Cart Replacement Bag, Blue (BLKH-BAG6MM-1B)
- ZORO SELECT Pulley Block, Wire Rope, 5/16 in Max Cable Size, 1,550 lb Max Load, Zinc Plated (4JX80)
- THE BETTER BUNGEE Polystrap, Yellow, 36 in. L, SS (BBS36SY)
- PEGASUS Castr, Swivl Plte, Red Urethane, 300 lb., Tl (P12S-URP040K-12-TB)
- PEGASUS Cstr, Stnls Kgpnls Svl Plt, Urethn, 2550 lb (P27SX-URA080K-16)
- PEGASUS Castr, Swivl Plte, Blk Polypropyln, 125 lb. (P2S-PB020G-P)
- PEGASUS Caster, Swivl Plate, Red Urethane, 300 lb. (P12S-URP040K-12)
- PEGASUS Cstr, Swivl Plate, Yellow Urethan, 1320 lb. (P24S-UY060K-14)
- PEGASUS Cstr, Swvl Plte, Gray TPR Rubr, 120 lb., Brk (P5S-RP030G-P-SB)
- CC APEX Swivel Plate Caster, CC Apex, 4", Number of Wheels: 1 (CDP-Z-12)
- Pegasus Plate Casters