Shop All Caster Accessories
Pegasus
Caster Pad For 4" x 4.5", Top Plate
Mfr # PHW-CP-14
Zoro # G0253082
product price: $5.79
/ea
Sold in multiples of 2 for $11.58
$11.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Bolt Hole Spacing 2-5/8 in x 3-5/8 in
- Inside Bolt Hole Spacing 3 in x 3 in
- Mounting Bolt Dia. 3/8 in
- Series Caster Pad
- ESD Conductive No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pegasus
- MFR # PHW-CP-14
- Zoro # G0253082
- Country of Origin China
- Category Caster Accessories
Dimensions
Mounting Bolt Dia. | 3/8 in |
Caster Plate Size | 4 in x 4-1/2 in |
Details
Item | Caster Pad |
Outside Bolt Hole Spacing | 2-5/8 in x 3-5/8 in |
Inside Bolt Hole Spacing | 3 in x 3 in |
Series | Caster Pad |
ESD Conductive | No |
Extended Lead | No |
Caster Mounting Type | Plate |
System of Measurement | Inch |
Caster Frame Material | Steel |
Caster Plate Thickness | 0.236 in |
Caster Product Group | Caster Pads |
Number of Mounting Holes | 4 |
Description
Caster Pad For 4 In. x 4.5 In.,Top Plate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICKSON Bungee Strap, Black, 8" L, 1/4" W (06813)
- BAUER LADDER Shoe Casting Replacement Kit for Bauer FG Extension & Straight Ladders (07032)
- TRACTEL Lever Chain Hoist, 500 lb Load Capacity, 5 ft Hoist Lift, 1.1 in. Hook Opening (19959)
- ZORO SELECT Shelving, Zinc, 18x48 (MHL1848ZG)
- SERVICE CASTER Quick Release Caster Pad For Casters with 4'' x 4-1/2'' Top Plate (SCC-CP30)
- HAMILTON Spanner Bushing (340280)
- J.W. WINCO JW Winco GN1804.1-M30X1.5 Spanner Locknut (1804.1-M30X1.5)
- ZORO SELECT Caster Puller Tool, For Stem Casters (89900)
- DURASTAR Axle Assembly (Stainless), 3/8-16x2-1/4 Zerk axle W/ (Stainless) Nut, (SAZ06367N)
- DURASTAR Bearing (Flanged Precision Ball), 1/2 x 1-3/16 (PB38-Q34)
- ZORO SELECT Caster Mount, Threaded Stem, PK5 (442R54)
- Pegasus Caster Accessories