Shop All Caster Accessories
Pegasus
Bumper, Round, 3.5" dia., Fits 1" Stem
Mfr # P-JPB90012
Zoro # G0253049
product price: $0.89
/ea
Sold in multiples of 9 for $8.01
$8.01
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Extended Lead No
- System of Measurement Inch
- Caster Frame Material Rubber
- Caster Product Group Accessories
- ESD Conductive No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pegasus
- MFR # P-JPB90012
- Zoro # G0253049
- Country of Origin China
- Category Caster Accessories
Details
Item | Accessories |
Extended Lead | No |
System of Measurement | Inch |
Caster Frame Material | Rubber |
Caster Product Group | Accessories |
ESD Conductive | No |
Series | Caster Bumpers |
Description
Bumper,Round,3.5 In. dia.,Fits 1 In. Stem
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS CHAIN 1/2 G80 SWIV SELF-LOCK HK, UPC, 8499680 (8499680)
- ZORO SELECT Wagon Truck, Perf Deck, 24x36, Cap 1000 Lb (26Y489)
- ZORO SELECT Dock Bumper, 30x3x4-1/2 In., Rubber, PK2 (2MYP9)
- ASHLAND CONVEYOR Gate Kit, Skatewheel, Width 28 In (WHG2420G03)
- ZORO SELECT Precision Bearing, Up To 1-3/8 in Hub, PK2 (46U322)
- CASTERHQ 1 Piece, 1/2"x2-7/8" Zerk AXLE And NUT, Caster Hardware, Heavy (AZ50-288)
- ZORO SELECT Caster Mount, 7/32" Mount, Bolt Dia (404L10)
- HAMILTON Spanner Bushing (340300)
- GEARED2GOLF Zerk Bolts 0.5 Ft. - 13 X 4 In. (GE392077)
- DURASTAR Axle (Zerk, Stainless), 1/2-13 x 3-3/4 x 1, For S30/S34/S40 Series Bra (SAZ0856T)
- COMPONENT HARDWARE Black Rubber Corner Bumper, Square E (C60-1030-B)
- Pegasus Caster & Wheel Accessories & Components