Shop All Caster Accessories
Pegasus
Bumper, Gray, Corner, 4.03" x 4.03"
Mfr # P-JPB90001G
Zoro # G0253030
product price: $1.59
/ea
Sold in multiples of 5 for $7.95
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Extended Lead No
- System of Measurement Inch
- Caster Frame Material Rubber
- Series Caster Bumpers
- ESD Conductive No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pegasus
- MFR # P-JPB90001G
- Zoro # G0253030
- Country of Origin China
- Category Caster Accessories
Details
Item | Accessories |
Extended Lead | No |
System of Measurement | Inch |
Caster Frame Material | Rubber |
Series | Caster Bumpers |
ESD Conductive | No |
Caster Product Group | Accessories |
Description
Bumper,Gray,Corner,4.03 In. x 4.03 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Pallet Dolly, 3600 lb., Phenolic (PDT-4848-6PHFL)
- FAIRBANKS General Purpose Dolly, 1600 lb. (LD-1627-4HR)
- CARLISLE FOODSERVICE Smooth Tire (5121861)
- CASTERHQ Phenolic Wheel 5"X1-1/4" (PHW5X125)
- DURASTAR Axle (Zerk), 3/4-10 x 5-1/2, For Brake (AZ1288)
- ZORO SELECT Caster Mount, 1-7/16" Stem Length (PHW-SG1-P3-SET)
- ZORO SELECT Caster Mount, Threaded Stem, PK5 (442R54)
- HAMILTON Spanner Bushing (340300)
- ZORO SELECT Expand. Stem Kit, Range 1-1/8" to 1-1/4" (442R59)
- ZORO SELECT Precision Bearing, Up To 1-3/8 in Hub, PK2 (46U322)
- CASTERHQ Zerk Axle And Nut, (1) Piece, 3/4"x4-1/4" (AZ75-425)
- Pegasus Caster & Wheel Accessories & Components