Shop All Caster Accessories
Pegasus
Axle, 1/2" OD, 3-3/8" Long, 13 TPI
Mfr # PHW-AH 050X338-13
Zoro # G0253125
product price: $0.84
/ea
Sold in multiples of 9 for $7.56
$7.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ESD Conductive No
- Series Components
- System of Measurement Inch
- Caster Product Group Accessories
- Extended Lead No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pegasus
- MFR # PHW-AH 050X338-13
- Zoro # G0253125
- Country of Origin China
- Category Caster Accessories
Details
Item | Accessories |
ESD Conductive | No |
Series | Components |
System of Measurement | Inch |
Caster Product Group | Accessories |
Extended Lead | No |
Caster Frame Material | Steel |
Description
Axle,1/2 In. OD,3-3/8 In. Long,13 TPI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tilt Truck Lid, White, Fits 1/3 cu. yd. (1/3 LID WHITE)
- STREN-FLEX Chain Sling, 9/32in Size, 3 ft L, SOS Sling (SF0903G10SOS)
- SILVER SPRING Wheelchair Access Ramp, 850 lb Load Cap. (SSG-08)
- LUXOR Cart (2)Tub, with 1 Flat Shelf, 18"x32", High Density Polyethylene (Shelf), Polyvinyl Chloride (Leg) (EC121-B)
- SERVICE CASTER 4'' Hard Rubber Wheel Swivel Gate and Ladder Caster (SCC-GC05S410-HRS)
- DURASTAR Axle Assembly (Stainless), 3/8-16x2-1/4 Zerk axle W/ (Stainless) Nut, (SAZ06367N)
- RUBBERMAID COMMERCIAL Plastic Caster (GRFG7570L20000)
- DAYTON Caster Hardware Kit (NOB8X25)
- DURASTAR Axle (Zerk), 3/4 x 4-3/4, For 3" W Wheels (AZ1276)
- HOMESTEAD 80 6 in. Green Flat Top Structural Foam Polyolefin Atrium Grate (HO567825)
- CASTERHQ 1 Piece, 3/8"x2-1/4" Zerk AXLE And NUT, Heavy Duty (AZ38-225)
- Pegasus Caster Accessories