Shop All Coffee and Tea
Peets Coffee & Tea
Coffee Packs, House Blend, Decaf, PK18
Mfr # 504913
Zoro # G5728305
product price: $58.99
/pk 18, $3.28/ea
$58.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Beverage Package & Style Fraction Pack
- Beverage Flavor Decaf House Blend
- Coffee Roast/Tea Type Dark
- Net Weight 3 lbs
- Beverage Format Decaffeinated Coffee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peets Coffee & Tea
- MFR # 504913
- Zoro # G5728305
- UPC # 785357000230
- Country of Origin United States
- Category Coffee and Tea
Details
Item | Decaffeinated Coffee |
Beverage Package & Style | Fraction Pack |
Beverage Flavor | Decaf House Blend |
Coffee Roast/Tea Type | Dark |
Net Weight | 3 lbs |
Beverage Format | Decaffeinated Coffee |
Features | Portion Packs |
Description
Coffee Packs,House Blend,Decaf,PK18, Package Quantity 18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSHIZAKI Grille (102936-04)
- ZORO SELECT LCD Digital Food Service Thermometer with -58 to 392 (F) (ACC895REF)
- VACMASTER Gasket, 979317 (979317)
- ALLIANCE KIT HEATER-ORG-5350W/240V/60HZ (964P3)
- PEETS COFFEE & TEA Coffee Packs, Major Dickasons Blend, PK18 (504916)
- PEETS COFFEE & TEA Bulk Coffee, Major Dickasons Whole (500705)
- PEETS COFFEE & TEA Coffee Packs, Cafe Domingo Blend, PK18 (504918)
- PEETS COFFEE & TEA COFFEE, HOUSE BLEND (PEE504915)
- PEETS COFFEE & TEA House Blend Bulk Coffee, Ground (501619)
- TEATULIA ORGANIC TEAS Passion Fruit Black Iced Tea, PK24 (IT-PAFR-24)
- IRON BREW Coffee, 1.14 lb.Net Weight, Whole Bean (C-CTCGWB)
- Peets Coffee & Tea Coffee and Tea