Shop All Coffee and Tea
Peets Coffee & Tea
Coffee Packs, Cafe Domingo Blend, PK18
Mfr # 504918
Zoro # G5728250
$61.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Beverage Package & Style Fraction Pack
- Beverage Flavor Café Domingo Blend
- Net Weight 3 lbs
- Beverage Format Coffee
- Capacity 2.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Peets Coffee & Tea
- MFR # 504918
- Zoro # G5728250
- UPC # 785357004955
- Country of Origin United States
- Category Coffee and Tea
Details
Item | Coffee |
Beverage Package & Style | Fraction Pack |
Beverage Flavor | Café Domingo Blend |
Net Weight | 3 lbs |
Beverage Format | Coffee |
Capacity | 2.5 oz |
Features | Portion Packs |
Description
Coffee Packs,Cafe Domingo Blend,PK18, Package Quantity 18
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL LIGHTING 15 Amp 125 Volt Angle Plug (5266CA)
- BAKERS PRIDE H-Tube Burner - Steel (L5114X)
- CRESTWARE Sheet Pan Cover, Plastic, 9"x13" (SPC913)
- BARKER Lamp Holder Cap (301724)
- PEETS COFFEE & TEA Coffee Packs, House Blend, Decaf, PK18 (504913)
- PEETS COFFEE & TEA Coffee, 10.34 oz Net Wt, Ground, PK22 (6547)
- PEETS COFFEE & TEA Coffee Packs, Major Dickasons Blend, PK18 (504916)
- PEETS COFFEE & TEA Bulk Coffee, Major Dickasons Whole (500705)
- PEETS COFFEE & TEA COFFEE, HOUSE BLEND (PEE504915)
- PEETS COFFEE & TEA House Blend Bulk Coffee, Ground (501619)
- CRYSTAL LIGHT On-The-Go Mix Sticks, Sugar Free, .09oz, 30/BX, Peach Tea PK (KRF79730)
- Peets Coffee & Tea Beverages