Shop All Coffee and Tea
Peets Coffee & Tea
Coffee, 10.34 oz Net Wt, Ground, PK22
Mfr # 6547
Zoro # G705310494
product price: $21.85
/pk 22, $0.99/ea
$21.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Beverage Package & Style K-Cup
- Beverage Flavor Major Dickason's Blend
- Coffee Roast/Tea Type Dark
- Caffeine Type Caffeinated
- Beverage Package Style Pod
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peets Coffee & Tea
- MFR # 6547
- Zoro # G705310494
- UPC # 785357024038
- Country of Origin United States
- Category Coffee and Tea
Dimensions
Size | Single Serving |
Details
Item | Coffee |
Beverage Package & Style | K-Cup |
Beverage Flavor | Major Dickason's Blend |
Coffee Roast/Tea Type | Dark |
Caffeine Type | Caffeinated |
Beverage Package Style | Pod |
Net Weight | 10.34 oz |
For Use With | Keurig K-Cup System |
Beverage Format | Ground |
Package Weight | 0.47 oz |
Product Type | Coffee |
Includes | 22 K-Cups® |
Sub-Brand | Peet's Coffee & Tea(R) |
Description
Coffee, Net Weight 10.34 oz, Beverage Package Style Pod, Coffee Roast/Tea Type Dark, Package Weight 0.47 oz, Sub-Brand Peet's Coffee & Tea(R), Beverage Flavor Major Dickason's Blend, Product Type Coffee, Caffeine Type Caffeinated, Beverage Format Ground, Package Quantity 22
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINCO 6 qt Stainless Steel Bain Marie (BAM-6)
- FORUM CUTLERY 13x13 Napkin Ebony Fork Knife & Spoon Salt & Pepper Meal Kit, PK250 (F250E3PCSPKIT)
- CRYSTAL LIGHT Crystal Light On The Go Raspberry Lemonade Beverage Mix, PK120 (10043000000158)
- ALLIANCE HOSE MIXING VALVE TO TUB COVER (38155)
- PEETS COFFEE & TEA Coffee Packs, Cafe Domingo Blend, PK18 (504918)
- PEETS COFFEE & TEA Bulk Coffee, Major Dickasons Whole (500705)
- PEETS COFFEE & TEA House Blend Bulk Coffee, Ground (501619)
- PEETS COFFEE & TEA Coffee Packs, Major Dickasons Blend, PK18 (504916)
- PEETS COFFEE & TEA Coffee Packs, House Blend, Decaf, PK18 (504913)
- PEETS COFFEE & TEA COFFEE, HOUSE BLEND (PEE504915)
- KEURIG K-CUPS HAZELNUT 48PK (5000330566)
- Peets Coffee & Tea Beverages