Shop All Portable Electric Heaters
Peet
Electric Wader Dryer, 120v, 1 Phase
Mfr # M97-WMB
Zoro # G7721430
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 120VAC
- Electric Heater Phase 1
- Includes 12" Extension
- Voltage 120v
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Peet
- MFR # M97-WMB
- Zoro # G7721430
- UPC # 014211001367
- Country of Origin United States
- Category Portable Electric Heaters
Details
Heater Voltage | 120VAC |
Electric Heater Phase | 1 |
Includes | 12" Extension |
Voltage | 120v |
Phase | 1 |
Item | Electric Wader Dryer,12" |
Product Type | Electric Wader Dryer,12 in |
Description
Electric Wader Dryer,12 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEV-CO 7' extractor arm c/w 6.3"diameter hose, flanged capture hood and wall bracket (EX-ARM-160-2000)
- LENNOX Enthalpy Sensor (54G44)
- ROBERTSHAW 1830-113 3Cha-1 Pilot Assembly (1830-113)
- COXREELS 7474-4-R - EZ-Coil Rotary Damper, Torque Range: 30-45 IN-LBS (7474-4-R)
- PEET Mitten Dryport, PR1 (MDP-6)
- ALMO 1500W Portable Low-Profile Convection Heater with Digital Display in Black (5624)
- ZORO SELECT Portable Electric Heater, 1500, 120V AC, 1 Phase, 5200 BtuH (12H976)
- FOSTORIA Electric Infrared Heater, 240V AC, 1 Phase (OCH2-55-240V-SS)
- FOSTORIA Electric Infrared Heater, 277V AC, 1 Phase (OCH2-66-277V-SS)
- DR INFRARED HEATER Yellow 10000-Watt Salamander Construction Single Phase 240-Volt Portable Fan Forced Electric Heater (DR-PS11024)
- GLOBAL INDUSTRIAL Portable Salamander Heater W/ Adjustable Thermostat, 240V, 3 Phase, 15000W (653671)
- Peet Electric Heaters & Accessories