Shop All Portable Electric Heaters
Peet Dryer
Helmet Dryport, Black, Neutr. Mold, Mildew
Mfr # HDP-6
Zoro # G5266615
original price:
$21.99
9% off
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5 1/2 in
- Height 10 in
- Features Neutralizes Mold, Mildew
- For Use With Helmets
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Peet Dryer
- MFR # HDP-6
- Zoro # G5266615
- UPC # 014211001251
- Country of Origin China
- Category Portable Electric Heaters
Dimensions
Width | 5 1/2 in |
Height | 10 in |
Overall Dimensions | 7-1/2 in L x 5-1/2 in W x 10 in H |
Tube Length | 5 1/2 in |
Length | 7 1/2 in |
Details
Features | Neutralizes Mold, Mildew |
For Use With | Helmets |
Item | Helmet Dryer |
Color | Black |
Footwear Brand | PEET DRYER |
Description
Helmet Dryer, Overall Dimensions 7-1/2 in L x 5-1/2 in W x 10 in H, For Use With Helmets, 5 1/2 in Tube Length, Black, Features Neutralizes Mold, Mildew
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIWELD Refrigerant Gauge, 3-1/4" L, 800 psi, Brass (G529LD)
- BELIMO Spring Return Damper Actuator, 24VAC/DC (LF24-S)
- FILTRETE 14 in. W X 30 in. H X 1 in. D Fiberglass 7 MERV Pleated Air Filter (9884DC-6)
- ALLEGRO INDUSTRIES Statically Conductive Duct, 25 ft., Black (9500-25EX)
- PEET DRYER Glove Attachment, 120v, 1 Phase (GDP-6B)
- TPI Portable Electric Heater, 45KW/480V, 3 PH (FES-4548-3)
- HEAT WAGON Portable Electric Salamander Heater, 18kW/12kW, 208/240V AC, 3 Phase (P1800-3)
- ZORO SELECT Electric Baseboard Heater, 1500, 120V AC, 1 Phase, 5118 BtuH (12H977)
- PROTEMP Portable Electric Jobsite & Garage Heater, 1500, 120V AC, 1 Phase (PT-515-120)
- KING ELECTRIC Kbp Unit Heater 240V 5700W (KBP2406)
- BEYOND BRIGHT As Seen on TV Handy Heater Personal Heater 1 pk (HTBS-MC12/4)
- Peet Dryer Portable Electric Heaters