Shop All Footwear Accessories
Peet Dryer
Boot Dryer, 120 V, 1 Phase
Mfr # M97-12FSB
Zoro # G4583476
product price: $45.65
/ea
$45.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Boots
- Length 10 1/2 in
- Width 9 in
- Color Black
- Tube Length 10 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peet Dryer
- MFR # M97-12FSB
- Zoro # G4583476
- UPC # 014211001350
- Country of Origin United States
- Category Footwear Accessories
Dimensions
Length | 10 1/2 in |
Width | 9 in |
Tube Length | 10 1/4 in |
Height | 2 in |
Details
Item | Boot Dryer |
For Use With | Boots |
Color | Black |
Phase | 1 |
Wattage | 36 W |
Voltage | 120 V |
Features | Thermal Convenction Drying Process |
Includes | 1 Pair Foot Pieces |
Footwear Brand | PEET DRYER |
Description
Boot Dryer, Overall Dimensions 10-1/2 in L x 9 in W x 2 in H, For Use With Boots, Voltage 120 V, Wattage 36 W, 10 1/4 in Tube Length, Black, Features Thermal Convenction Drying Process
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Double Drum Base Module, Black (28667)
- GASCO Calibration Gas, Carbon Monoxide, Nitrogen, 34 L, CGA 600 Connection, +/-5% Accuracy (34LS-49-50)
- BDG Full Grain Combo 2.75" Safety Cuff Palm Lined, Size L (40-1-2525-L)
- TINGLEY Overall, Yellow, 3XL (O32007)
- PEET DRYER Electric Boot and Shoe Dryer, 8" Tube (M04P)
- PEET DRYER Shoe and Boot Dryer, Universal (M2107F)
- PEET DRYER Boot Dryer, 12W, 120 V, 1 Phase (M08-12)
- PEET DRYER Boot Dryer Extensions, 12" (H2-6B)
- YAKTRAX Yt Diamond Grip Small (08530)
- KGS BOOT GUARD KG-Xtreme Kevlar(R)/Nylon Lace, 72" (272)
- KGS BOOT GUARD Heavy Duty Nylon Black Lace, 54" (154BL)
- Peet Dryer Foot Protection