Shop All Kitchen Faucets
Peerless
Xander Single Handle Pullout Kitchen
Mfr # P6919LF
Zoro # G908464314
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Width 10.13 in
- Length (In.) 10.31 in
- Standards CEC Certified
- Material Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Peerless
- MFR # P6919LF
- Zoro # G908464314
- UPC # 34449866385
- Country of Origin China
- Category Kitchen Faucets
Dimensions
Width | 10.13 in |
Length (In.) | 10.31 in |
Height | 8.75 in |
Details
Finish | Chrome |
Standards | CEC Certified |
Material | Zinc |
Includes | Single Handle Lever |
Description
This Peerless Xander Single Handle Pull-Out Sprayer Kitchen Faucet in Chrome P6919LF is an easy and affordable way to update the look of your kitchen. Its simple design complements a variety of design styles. The optional deck plate allows you to neatly cover any sink holes not in use. If your specific installation doesnt require any holes to be covered, simply discard the deck plate. Either way, weve got you covered.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES Adjustable Relief Valve, 1/2 In, 250 psi, Overall Height: 4-1/8" (1650102)
- HAM-LET 1/4" x 15/32" LET-LOK x MNPT SS Male Connector (768L-SS-12MM X 1/4)
- GOURMETIER GKTS252291 25"x22"x9" Self-Rimming Single Bowl Kitchen Sink (1 Hole), (GKTS252291)
- T&S BRASS Sensor Single Hole Mount, 1 Hole Gooseneck Bathroom Faucet, Polished chrome (EC-3101)
- PEERLESS Core Single Handle Kitchen Faucet (P110LF)
- PEERLESS Core Single Handle Kitchen Faucet (P110LF-SS)
- PEERLESS Core Single Handle Kitchen Faucet (P115LF)
- PEERLESS Elmhurst Two-Handle Wall-Mount Kitchen Faucet (P2765LF-SS)
- PEERLESS Apex Two Handle Kitchen Faucet (P299575LF)
- PEERLESS Choice Two Handle Wall Mounted Kitchen Faucet (P299305LF)
- CENTRAL BRASS Two Handle Wallmount Kitchen Faucet, NPT, Wallmount, Polished Chrome, Weight: 4.5 (0048-UA3)
- Peerless Kitchen Faucets & Accessories