Shop All Single Handle Bathroom Faucets
Peerless
Xander Single Handle Bathroom
Mfr # P1519LF-BN
Zoro # G108452982
product price: $212.99
/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Width 6 in
- Length 6.38 in
- Height 5.25 in
- Finish Brushed Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peerless
- MFR # P1519LF-BN
- Zoro # G108452982
- UPC # 34449866491
- Country of Origin China
- Category Single Handle Bathroom Faucets
Dimensions
Width | 6 in |
Length | 6.38 in |
Height | 5.25 in |
Details
Material | Brass |
Finish | Brushed Nickel |
Description
The geometric lines, coupled with soft and smooth edges, of the Xander collection add a fresh contemporary flare to the bath. Peerless WaterSense labeled faucets and showers use at least 20% less water than the industry standard. You save money without compromising performance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEM-CO Mini Barb Fitting, SS, 19/32 in L (1/4FLB4-316SS)
- JONES STEPHENS Bell Trap Drain, 3"x4"Outlet, PVC, 9"x9" (D42009)
- ELKAY Sink, SS", Top Bar (D117192)
- PARKER Tubing, 1/4" Inside Dia., 50 ft. Tube L (101-0312031-NT-50)
- PEERLESS Apex Single Handle Bathroom Faucet with Traditional Lever (P188627LF-BN)
- CHICAGO FAUCET Single Handle Single Hole Mount, Bathroom Faucet, Polished chrome (420-T41E74ABCP)
- MOEN Glyde 1H Lav Bl (6170BL)
- PIONEER FAUCETS Single Handle Bathroom Faucet, Compression Hose, Brushed Nickel, Overall Height: 6" (3MT160-BN)
- DELTA Pivotal: Single Handle Bathroom Faucet (599-PR-LPU-DST)
- AMERICAN STANDARD Single Handle 4" Mount, 3 Hole Low Arc Bathroom Faucet, Polished chrome (7075000.002)
- DELTA Modern Single Handle Project-Pack Bathroom Faucet (567LF-MPU-PP)
- Peerless Bathroom Sink Faucets & Accessories