Shop All Single Handle Bathroom Faucets
Peerless
Xander Single Handle Bathroom Hi-Arc
Mfr # P1519LF-BN-HA
Zoro # G908452960
product price: $231.99
/ea
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Width 6 in
- Length 6.38 in
- Height 6.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peerless
- MFR # P1519LF-BN-HA
- Zoro # G908452960
- UPC # 34449866477
- Country of Origin China
- Category Single Handle Bathroom Faucets
Dimensions
Width | 6 in |
Length | 6.38 in |
Height | 6.75 in |
Details
Material | Brass |
Finish | Brushed Nickel |
Description
Designed to look like new for life, Brilliance finishes are developed using a proprietary process that creates a durable, long-lasting finish that is guaranteed not to corrode, tarnish or discolor. The optional deck plate allows you to neatly cover any sink holes not in use. If your specific installation doesnt require any holes to be covered, simply discard the deck plate. Either way, weve got you covered. Peerless WaterSense labeled faucets and showers use at least 20% less water than the industry standardsaving you money without compromising performance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Cartridge Moen Posi-Temp (1222)
- ZORO SELECT Brass 90 Degrees Male Elbow, MNPT, 3/8" Pipe Size (6AYT4)
- ELKAY Sink, SS, 17x21.25x6.5", Top Bar (D117213)
- LEGEND VALVE 1-1/2" x 4" 316 SS NIPPLE (316-146)
- PEERLESS Apex Single Handle Bathroom Faucet with Traditional Lever (P188627LF-BN)
- ROHL Tenerife Single Handle Lavatory Faucet (TE01D1LMAG)
- DELTA Stryke Single Handle Vessel Bathroom Faucet - Less Handle (777-RBLHP-DST)
- ELKAY Single Handle 4'' Mount, 3 Hole Bathroom Faucet, Chrome (LK652)
- DELTA Classic Single Hole Single-Handle Bathroom Faucet in Chrome (583LF-WF)
- PFISTER Single Handle 1 or 3 Hole Bathroom Faucet, Brushed Nickel (LG42-NK00)
- DELTA Victorian Single Handle Channel Vessel Bathroom Faucet (754LF-SS)
- Peerless Single Handle Bathroom Faucets