Shop All Bar Sink Faucets
Peerless
Xander Single Handle Bar Faucet
Mfr # P1819LF
Zoro # G108464657
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 11.63 in
- Body Material Brass
- Includes Single Handle Lever
- Standards CEC Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peerless
- MFR # P1819LF
- Zoro # G108464657
- UPC # 34449866422
- Country of Origin China
- Category Bar Sink Faucets
Dimensions
Height | 11.63 in |
Details
Finish | Chrome |
Body Material | Brass |
Includes | Single Handle Lever |
Standards | CEC Certified |
Description
The optional deck plate allows you to neatly cover any sink holes not in use. If your specific installation doesnt require any holes to be covered, simply discard the deck plate. Either way, weve got you covered.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Press Ring, SS, 1 1/2 in Pipe (37978)
- HOFFMAN 508 1/8" Npt. Water/Steam Vent (508)
- DELTA Single Handle High-Arc Bathroom Faucet (559HA-CZ-DST)
- BEHRINGER Tube Clamp Kit, Tube 5/8 In, Zinc-Plated (TW2062-PP)
- ELKAY Avado Single Hole Bar Faucet, Pull-down Spray, Lustrous Steel (LKAV3032LS)
- CAHABA Gooseneck 1-Handle Bar Faucet in Brushed (CA6114SS)
- BOSTON HARBOR Bar Faucet Acryl 2-Hndl Chrome (PFN47850CP-LF)
- KINGSTON BRASS LS8611CTL Continental One-Handle 1-Hole Deck Mounted Bar Faucet, Chrome (LS8611CTL)
- KOHLER Artifacts Gentleman'S Bar Faucet (99268-BL)
- DELTA Broderick True Bar Kitchen Faucet (1990LFC-CZ)
- JONES STEPHENS Biscuit Bar Tap Faucet (B70009)
- Peerless Bar Sink Faucets