Shop All Shower & Bathtub Parts
Peerless
Xander Shower Only MultiChoice
Mfr # PTT14219-BN
Zoro # G007048262
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Brushed Nickel
- Width (In.) 3.25
- Color Silver
- Height (In.) 5.5
- Length 6.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peerless
- MFR # PTT14219-BN
- Zoro # G007048262
- UPC # 34449871266
- Country of Origin United States
- Category Shower & Bathtub Parts
Dimensions
Width (In.) | 3.25 |
Height (In.) | 5.5 |
Length | 6.5 |
Details
Item | Showering Component |
Finish | Brushed Nickel |
Color | Silver |
Description
We’ve made it faster, easier, and less expensive to upgrade your style, finish, and functionality in the future. Install the shower valve now and if you want to change your shower in the future, you won’t need to bother re-installing another valve. Designed to look like new for life, Brilliance finishes are developed using a proprietary process that creates a durable, long-lasting finish that won't corrode, tarnish or discolor. While other products may gather unsightly mineral build-up over time, Peerless soft rubber Touch-Clean spray holes allow any mineral residue to simply be wiped away for an instantly refreshed look – with no need for soaking or the aid of chemical cleaners. The pause setting gives you ample space for shaving, lathering and other shower tasks, then easily restarts the water with the temperature where you left off. This spray setting helps you conserve water, so you can worry less about depleting your supply of hot water - and you help the environment too. For a look that's easily paired anywhere, the warm, muted shine of Brushed Nickel can't be beat. With a subtle touch, Brushed Nickel brings harmony to your bath and pairs with any decor.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Qwik-Fix Repair Kit for 1 in. Round Edge Inswing Doors Single Pack (656-1000)
- AMGOOD Stainless Steel Wall Mounted Hand Sink 12in x 16in with Side Splash NSF (HAND-SINK HS-12SS)
- RHEEM Sp213820 Element - Titanium (SP213820)
- ZORO SELECT 3/8" NPT Stainless Steel Swing Check Valve (4VMT8)
- GFANCY FIXTURES 92189 Fury Hand Held Sprayer Kit, Brushed Nickel (GF2605353)
- KOHLER Purist Volume Control Trim (T14490-3-AF)
- KOHLER Flipside 2.5 Gpm Multifunction Wall-M (15996-CP)
- GROHE Universal S-Union Chrome (12662000)
- KOHLER Alteo Valve Trim With Push-Button Div (T45112-4-CP)
- DREAMLINE DreamLine DLT-1132480-88 2.75 x 48 x 32 in. SlimLine Single Threshold Shower Base; Black - Center Drain Base (DLT-1132480-88)
- DISTINCT KITCHEN AND BATH Cres 36 W x 36 D Shower Base (3.9961+9.102SYFON)
- Peerless Shower & Bathtub Parts