Shop All Faucet Repair and Maintenance
Peerless
Xander: Hose Assembly
Mfr # RP101869SS-1.5
Zoro # G108589343
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material ABS - Plastic
- Standards CEC Certified
- Width 2 in
- Length 2.31 in
- Height 3.06 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Peerless
- MFR # RP101869SS-1.5
- Zoro # G108589343
- UPC # 195205011873
- Country of Origin China
- Category Faucet Repair and Maintenance
Dimensions
Width | 2 in |
Length | 2.31 in |
Height | 3.06 in |
Details
Material | ABS - Plastic |
Finish | Stainless |
Standards | CEC Certified |
Description
In Delta's Stainless finish
- •Made of Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" x 8" Black Pipe Nipple Sch 80 (40812)
- GROHE Faucet Cartridge, Metal, 1/2" L (45882000)
- BLANCO Precis Silgranit 27" Single Bowl Undermount Kitchen Sink - Cinder (522427)
- DAYTON 2" MNPT x FNPT Ductile Iron Spring Check Valve (4RK71)
- PEERLESS Designer Hose Assembly - P8550 (RP41122)
- KISSLER Single Lever Handle, For Valley (46-5022)
- BRASSCRAFT AERTR ADPTR 15/16""FX3/4M (SF0016X)
- POWERS High Capacity Conversion Kit (420-451C)
- KOHLER Kit, Push Button Valve (1394247)
- ZURN Faucet, Lavatory , 4"Cntr, No Lead (Z7440)
- AMERICAN STANDARD Seat Disc, Lexington and Heritage (033643-0070A)
- Peerless Faucet Repair and Maintenance