Shop All Handles, Levers & Controls
Peerless
Xander Handle, Set Screw, Button, Lining
Mfr # RP102114BN
Zoro # G608461156
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Length (In.) 4.44 in
- Includes Two Handle Lever
- Overall Width 1.69 in
- Height 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peerless
- MFR # RP102114BN
- Zoro # G608461156
- UPC # 195205053781
- Country of Origin China
- Category Handles, Levers & Controls
Dimensions
Length (In.) | 4.44 in |
Overall Width | 1.69 in |
Height | 2 in |
Details
Finish | Brushed Nickel |
Material | Zinc |
Includes | Two Handle Lever |
Description
The geometric lines, coupled with soft and smooth edges, of the Xander collection add a fresh contemporary flare to the bath.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINNAI 2" Flex Connector (222720NPP)
- APOLLO BY TMG 1/2 in. Blue Twister Polypropylene Insert Tee (ABTT12)
- KOHLER Ladena 20-7/8" X 14-3/8" X 8-1/8" Und (2214-NY)
- K-FLEX USA 1-5/8" x 7/8" Elastomeric Elbow Pipe Fitting Insulation, 1/2" Wall (801-LRE-048158)
- PEERLESS Other Single Metal Cross Handle Kit With Button And Screw (RP41678)
- PEERLESS Designer Single Metal Lever Handle Kit With Set Screw (RP47842OB)
- PEERLESS Designer Single Metal Lever Handle Kit With Set Screw (RP47842BN)
- SLOAN Handle B51A Triple Seal Handle Repair Kit (3302306)
- CENTRAL BRASS Large Canopy Handle With Screw-Diverter, Polished Chrome (G-508-D)
- DELTA Delta Commercial Instit Parts: Two Hooded Lever Handles-3"-Cer-Teck (063107A)
- KOHLER Avid Transfer Valve Trim With Lever Handle (T97026-4-BN)
- Peerless Handles, Levers & Controls