Shop All Toilet Paper Dispensers & Holders
Peerless
Xander Double Tissue Holder
Mfr # PA219
Zoro # G001763734
product price: $33.89
/ea
$33.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Double Roll
- Product Series Hamden
- Dispenser Width 5.63 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peerless
- MFR # PA219
- Zoro # G001763734
- UPC # 34449949750
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Width | 5.63 in |
Dispenser Height | 4 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Double Roll |
Product Series | Hamden |
Description
Designed with touches of modern flair, the Peerless® Xander Bath Collection couples geometric silhouettes and smooth arcs for a bold addition to both contemporary and transitional homes. Complete the look of your bath with this coordinating double tissue holder. Peerless makes installation a breeze for the weekend DIYer by including all mounting hardware and easy-to-understand installation instructions.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Caldwell Mediterranean bronze pivoting paper holder (Y3108BRB)
- LYSOL HeavyDuty Bathroom Cleaner PK 4 (36241-94201)
- DRILLBRUSH Shower Cleaner Drill Brush Set - Drill Cleaning Brush Attachment Set (S-Y5H-GOQC-DB)
- RUBBERMAID COMMERCIAL 23 gal Square Trash Can, Gray, 16" Dia, Step-On, Plastic (7YA65)
- GEORGIA-PACIFIC Compact Toilet Paper Dispenser (5679500)
- ZORO SELECT Toilet Paper Holder, Double Post, Zamac (04-6208)
- BOARDWALK Jumbo Twin Toilet Tissue Dispenser, 20 1/4 x 12 1/4, Black (R4070BKBW)
- BRADLEY Toilet Tissue Disp, Surface, Dual (522-000000)
- TAYMOR Toilet Paper Holder, Double Post, Zamac (01-9409SN)
- KOHLER Purist Pivoting Toilet Paper Holder (14377-RGD)
- GEORGIA-PACIFIC Coreless Tissue Dispenser (56748)
- Peerless Toilet Paper Dispensers & Holders