Shop All Widespread Bathroom Faucets
Peerless
Westchester Two-Handle Widespread Bathroom Faucet
Mfr # P3523LF
Zoro # G401762054
product price: $156.99
/ea
Free Shipping & Returns
$156.99
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
- Brand Peerless
- MFR # P3523LF
- Zoro # G401762054
- UPC # 34449883184
- Country of Origin China
- Category Widespread Bathroom Faucets
Description
The clean lines of the Westchester collection coupled with hints of a reclaimed look lend a balanced touch to the bath. The ergonomic handles and the arc of the spout combine design and functionality. Chrome has rapidly become one of the most popular finishes across décor styles in the bath thanks to its stunning gloss and innate versatility. Paired with crisp lines and bright whites, it creates a bold, modern contrast, but it works equally well with vintage styles and traditional spaces to convey a hint of nostalgia. Peerless WaterSense labeled faucets, showers and toilets use at least 20% less water than the industry standard—saving you money without compromising performance.
Documents & Resources
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
- REDHAT 24V DC Brass Solenoid Valve, Universal, 1/4 in Pipe Size (8344G070)
- DELTA 3-hole 8-16" installation Hole Widespread Lavatory Faucet, Champagne Bronze (35776-CZMPU-DST)
- KISSLER Overflow Fill Valve, Universal, 1.9 gpf (10-0070)
- WOODFORD MANUFACTURING Frostproof Enclosed Wall Hydrant, 12 In. (B65P-12)
- DELTA Two Handle Widespread Bathroom Faucet (3559-BLMPU-DST)
- KINGSTON BRASS KS4982CML 8" Widespread Bathroom Faucet, Polished Brass (KS4982CML)
- KINGSTON BRASS FSC8930NDL NuvoFusion Widespread Bathroom Faucet W/ Brass Pop-Up, Black (FSC8930NDL)
- OLYMPIA FAUCETS Two Handle Widespread Bathroom Faucet, Compression Hose, Chrome, Overall Width: 20" (L-7372)
- SPEAKMAN Lura Widespread Faucet with Lever Handles (CD522MB)
- DELTA Kayra Two Handle Widespread Bathroom Faucet (3533LF-BLMPU)
- KINGSTON BRASS KS1162BX 8" Widespread Bathroom Faucet, Polished Brass (KS1162BX)
- Peerless Bathroom Sink Faucets & Accessories