Shop All Centerset Bathroom Faucets
Peerless
Westchester Two-Handle Centerset Bathroom Faucet
Mfr # P2523LF
Zoro # G808453784
product price: $138.99
/ea
Free Shipping & Returns
$138.99
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
- Brand Peerless
- MFR # P2523LF
- Zoro # G808453784
- UPC # 34449883214
- Country of Origin China
- Category Centerset Bathroom Faucets
Description
The clean lines of the Westchester collection coupled with hints of a reclaimed look lend a balanced touch to the bath. The ergonomic handles and the arc of the spout combine design and functionality. Chrome has rapidly become one of the most popular finishes across dcor styles in the bath thanks to its stunning gloss and innate versatility. Paired with crisp lines and bright whites, it creates a bold, modern contrast, but it works equally well with vintage styles and traditional spaces to convey a hint of nostalgia. Peerless WaterSense labeled faucets, showers and toilets use at least 20% less water than the industry standardsaving you money without compromising performance.
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
- KOHLER Honesty 24" Towel Bar (26634-BN)
- DELTA Trinsic Monitor® 14 Series Valve Only Trim Venetian Bronze (T14059-RB)
- ZORO SELECT 6-1/4" L, Recessed, Stainless Steel, Soap and Grab Bar, Chrome (15215)
- ZORO SELECT FNPT, Malleable Iron Reducer, Class 150 (2WU72)
- PEERLESS Bayside Two Handle Centerset Bathroom Faucet (P99640LF-PB)
- KINGSTON BRASS KS1602GL 4" Centerset Bathroom Faucet, Polished Brass (KS1602GL)
- OLYMPIA FAUCETS Two Handle Bathroom Faucet, NPSM, Centerset, Polished Chrome, Weight: 3.2 (L-7242)
- CENTRAL BRASS Self-Close Two Handle Bathroom Faucet, NPSM, Centerset, Polished Chrm (1167-AV)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Chrome (KB7641LL)
- KINGSTON BRASS FB6541 Single-Handle 4-Inch Centerset Bathroom Faucet (FB6541)
- OLYMPIA FAUCETS Two Handle Bathroom Faucet, NPSM, Centerset, Oil Rubbed Bronze, Weight: 2.9 (L-7240-ORB)
- Peerless Bathroom Sink Faucets & Accessories