Shop All Single Handle Bathroom Faucets
Peerless
Westchester Single-Handle Bathroom Faucet
Mfr # P1523LF-BN
Zoro # G108453187
product price: $239.99
/ea
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Width 6 in
- Length 6.25 in
- Height 7.31 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peerless
- MFR # P1523LF-BN
- Zoro # G108453187
- UPC # 34449882705
- Country of Origin China
- Category Single Handle Bathroom Faucets
Dimensions
Width | 6 in |
Length | 6.25 in |
Height | 7.31 in |
Details
Material | Brass |
Finish | Brushed Nickel |
Description
The clean lines of the Westchester collection coupled with hints of a reclaimed look lend a balanced touch to the bath. The ergonomic handle and the arc of the spout combine design and functionality. For a look that's easily paired anywhere, the warm, muted shine of Brushed Nickel can't be beat. With a subtle touch, Brushed Nickel brings harmony to your bath and pairs with any dcor. Peerless WaterSense labeled faucets, showers and toilets use at least 20% less water than the industry standardsaving you money without compromising performance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Cassidy Soap Dispenser (RP100735CZPR)
- ZORO SELECT Welded, Black Steel Socket Weld Flange, Class 150 (FLCS1RFSW500)
- NEOPERL Aerator Wrench, Red, Plastic (5511405)
- SMITH-COOPER 3/4" MNPT x 3 ft. TBE Brass Pipe Nipple Sch 40 (4385011870)
- PEERLESS Apex Single Handle Bathroom Faucet with Traditional Lever (P188627LF-BN)
- DELTA Compel Single Handle Bathroom Faucet (561-SSMPU-DST)
- DELTA Modern Single Handle Project-Pack Bathroom Faucet (567LF-PP)
- CAMBRIDGE PLUMBING Single Stem Short 8 Inch Chrome Vanity Faucet (SFCP)
- DELTA Kayra Single Handle Pull-Down Bathroom Faucet (533LF-SSPDMPU)
- KOHLER Composed Single-Handle Faucet, Lever (73167-4-2MB)
- DELTA Trillian: Single Handle Mid-Height Bathroom Faucet (643-SS-PR-DST)
- Peerless Single Handle Bathroom Faucets