Shop All Bar Sink Faucets
Peerless
Westchester Single-Handle Bar Faucet
Mfr # P1823LF-SS
Zoro # G008464252
product price: $204.99
/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Stainless
- Height 6.88 in
- Body Material Brass
- Standards CEC Certified
- Includes Single Handle Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peerless
- MFR # P1823LF-SS
- Zoro # G008464252
- UPC # 34449883160
- Country of Origin China
- Category Bar Sink Faucets
Dimensions
Height | 6.88 in |
Details
Finish | Stainless |
Body Material | Brass |
Standards | CEC Certified |
Includes | Single Handle Lever |
Description
The clean lines of the Westchester collection coupled with hints of a reclaimed look lend a balanced touch to the bath. The ergonomic handles and the arc of the spout combine design and functionality. This Brilliance Stainless finish has subtle, warm undertones which make it an excellent match with nickel or stainless steel and is extremely versatile, complementing nearly any look, be it traditional, transitional or contemporary.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI Beta Twin Clamp, 1-1/8" Tube, Rail Mounted (T4018R)
- AMERICAN FILTER CO 8 H, 6 PK (AFC-HZH-300-22000SK-6p-16877)
- STREAMLINE Refrigeration Press Fitting (RP04000)
- ZORO SELECT Shower/Bath Faucet Diverter Handle, Diverter Handle, Chrome (99-1215D)
- BK RESOURCES Stainless Steel Mobile Soak Sink, Marine Edge & Corner Bumpers (BKS-1-SK-20-8-ME)
- CAHABA Gooseneck 1-Handle Bar Faucet in Brushed (CA6114SS)
- DELTA Broderick True Bar Kitchen Faucet (1990LFC-CZ)
- KINGSTON BRASS KS212AB Two-Handle Wall Mount Bar Faucet, Antique Brass (KS212AB)
- RIOBEL Cayo Single Hole Prep Sink Faucet (CY601C-15)
- ELKAY Avado Single Hole Bar Faucet, Pull-down Spray, Black Stainless (LKAV3032BK)
- JONES STEPHENS Oil Rubbed Bronze Bar Tap Faucet (B70007)
- Peerless Bar Sink Faucets