Shop All Shower Faucets
Peerless
Westchester Shower Only Trim 1L 14S
Mfr # PTT14223
Zoro # G708457875
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Length 9 in
- Width 6.88 in
- Height 10.38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peerless
- MFR # PTT14223
- Zoro # G708457875
- UPC # 34449894432
- Country of Origin United States
- Category Shower Faucets
Dimensions
Length | 9 in |
Width | 6.88 in |
Height | 10.38 in |
Details
Material | Brass |
Description
The clean lines of the Westchester collection coupled with hints of a reclaimed look lend a balanced touch to the bath. Design and functionality combine with a rustic and industrial statement without sacrificing functionality or value. The pause setting on the shower head gives you ample space for shaving, lathering and other shower tasks, then easily restarts the water with the temperature where you left off. This spray setting helps you conserve water, so you can worry less about depleting your supply of hot water - and you help the environment too. Chrome has rapidly become one of the most popular finishes across dcor styles in the bath thanks to its stunning gloss and innate versatility. Paired with crisp lines and bright whites, it creates a bold, modern contrast, but it works equally well with vintage styles and traditional spaces to convey a hint of nostalgia. Peerless WaterSense labeled faucets, showers and toilets use at least 20% less water than the industry standardsaving you money without compromising performance.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN Aerated Spray Head Assembly, Fits Brand Speakman, Plastic, 4 PK (RPG38-0379)
- COLDER 3/8" Hose Barb Inline Coupling (PLCD1700612)
- ZORO SELECT 1/4" MNPT x 6" TBE Red Brass Pipe Nipple Sch 80 (461-060X)
- ZORO SELECT PVC Reducing Tee, Insert, 1 in x 1 in x 3/4 in Pipe Size (1401-131)
- DELTA Faucet, Handshower Showering Component Faucet, Matte Black (59140-BL-PK)
- KIBI Cube Pressure Balanced 3-Function Shower System with Rough-In Valve, Matte Black (KSF406MB)
- SPEAKMAN Speakman SC-1220-AF Commander® Exposed Shower (SC-1220-AF)
- KOHLER Coralais Shower Faucet Trim With Leve (T15211-4-CP)
- HOMEWERKS CHR Base SHWR Faucet (3070-250-CH-B-WS)
- KINGSTON BRASS Shower Faucet, Brushed Nickel, Wall Mount (KB538SO)
- KEENEY MFG Shower Faucet Kit, Polished Chrome, Wall (KIT-DEL130CCP)
- Peerless Bathtub Faucets & Accessories