Westchester Shower Only Trim 1L 14S
Mfr # PTT14223-OB
Zoro # G408457892
Key Features
- Material Brass
- Length 9 in
- Width 6.88 in
- Height 10.38 in
Product Information
- Brand Peerless
- MFR # PTT14223-OB
- Zoro # G408457892
- UPC # 34449894500
- Country of Origin United States
- Category Shower Faucets
Dimensions
Length | 9 in |
Width | 6.88 in |
Height | 10.38 in |
Details
Material | Brass |
Finish | Oil Rubbed Bronze |
Description
The Clean Lines Of The Westchester Collection Coupled With Hints Of A Reclaimed Look Lend A Balanced Touch To The Bath. Design And Functionality Combine With A Rustic And Industrial Statement Without Sacrificing Functionality Or Value. The Pause Setting On The Shower Head Gives You Ample Space For Shaving, Lathering And Other Shower Tasks, Then Easily Restarts The Water With The Temperature Where You Left Off. This Spray Setting Helps You Conserve Water, So You Can Worry Less About Depleting Your Supply Of Hot Water - And You Help The Environment Too. Rustic Oil Rubbed Bronze Brings Old-Warm Charm To You Space For An Inviting, Sophisticated Look In A Stunning Combination Of Deep, Warm Tones And Hand-Relieved Bronze Highlights For A Truly Unique Look. Peerless Watersense Labeled Faucets, Showers And Toilets Use At Least 20% Less Water Than The Industry Standardsaving You Money Without Compromising Performance.
- •Choose Westchester for a balanced, timeless, and modern flair in your bathroom
- •Spray settings include: Full Body spray, Massaging spray
- •Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
- •Recommended rough-in valve R10000-UNBX
- •Shower trim only
- •Lever handle is ADA compliant
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCHOR FLUID POWER 1/2" 7250 PSI BLOCK BODY THREADED BALL VALVE PLATED STEEL RoHS COMPLIANT (AE2N1/2-11DB)
- APACHE Ultra T-Bolt Clamp, 4.25" to 4.56" (43082030)
- DORMONT Gas Connector, Hose 1" dia., Gray (51-5152-12)
- ZORO SELECT U-Bolt Plate, LCS, Zinc Plated, PK10 (U17253.031.0078)
- KOHLER Statement 3F Oblong Handshower (26284-AF)
- KOHLER Composed R/T Sequential Valve Trim (TS73115-4-SN)
- DELTA Faucet, 3-Setting Hand Shower, Chrome (57014)
- DELTA Faucet, Handshower Showering Component Faucet, Venetian Bronze (57014-RB)
- KOHLER Purist Valve Trim-Lever (TS14423-4-TT)
- DELTA Modern: Monitor 14 Series Shower Trim - Less Head (T142339-BLLHD-PP)
- KIBI Circular Pressure Balanced 2-Function Shower System with Rough-In Valve, Chrome (KSF403CH)
- Peerless Shower Faucets